Xsdepot

XSDepot 364751 Brenthaven Collins Secure Grip Sleeve for Microsoft Surface 3; Indigo


product price: $25.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

XSDepot provides the best quality and largest business product in the industry. We strive to provide the user with the best selection and help to enjoy the fun and secure shopping with us. We lead our clients to enjoy their passion with safety and confidence. We have built a nationwide reputation for Quality, Value and Originality of Product. We are committed to bringing you products at affordable prices, a user-friendly environment.

Carry your tablet in comfort and style with the Brenthaven Collins Secure Grip Sleeve for Microsoft Surface 3. This sleek sleeve features a padded design with soft interior that protects against bumps, drops, and scratches. Plus, it's designed with the patent-pending HDF Protection System, a lightweight cradle system that wraps your device in a layer of high density foam and suspends it in a u-shaped cradle within the sleeve. The exterior features a fitted slot designed just for your Surface Pen, as well as a zippered pocket great for chargers, cables, and more. When you're on the go, a secure grip handle offers the perfect way to carry the sleeve. Or, simply slip it inside another bag for hands-free portability.

Features
  • Sleek and sophisticated way to protect your Microsoft Surface 3
  • Features a padded design with soft interior to protect against drops, bumps, and scratches
  • Rear zippered pocket offers the perfect place to stash chargers, cables, or other must-have items
  • Bag is also designed with a secure grip handle for easy carrying, or simply slip it inside another bag for hands-free portability
Specifications
  • Exterior Color: Indigo
  • Interior Color: Stripped (White/Purple/Gray)
  • Compatibility: Microsoft Surface 3
  • Dimensions: 9.5" H x 12.6" W x 1" L
  • Weight: 0.55 lbs
  • Warranty: Limited Lifetime Manufacturer Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.