Shop All Automotive Electrical Parts
Xscorpion
Xscorpion DIOD3 3A Diode Power Diodes Per Beg - 10 Piece
Mfr # DIOD3
Zoro # G804088102
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xscorpion
- MFR # DIOD3
- Zoro # G804088102
- Country of Origin China
- Category Automotive Electrical Parts
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices.
Features- Diode power diodes
- 10 piece
- Amperage: 3A
- Dimension: 2" H x 3" x 4.5" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA MARINE Bi-Color Navigation Light Incadescent 1Nm Black (3562045)
- HIGHLINE WARREN/PLEWS 26OZ Diesel 911 (8026)
- MOOG Suspension Ball Joint - Front Lower, K90493 (K90493)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 4 Oz, PK25 (TALZ-040)
- WAGAN TECH RelaxFusion Coccyx Cushion (9113)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- LLB LLB: Brut Force: Chrysler/Dodge/Jeep 2018+ Universal Programming Cable (BF-CBL100)
- INSTALLBAY BY METRA DIODE 1 AMP, PK 20 (D1)
- BLOW OFF Electronics Cleaning Kit (KE1-312-220)
- LASER KEY PRODUCTS LASER KEY PRODUCTS: 3D XTREME Shim For Toyota/Lexus 80K-Series (LKP-LKP1041)
- MICRO 100 DeeJay TBHFAN2 2 in. Car Amplifier or Computer Cooling Fan (TBHFAN2)
- Xscorpion Automotive Electrical