Shop All Circuit Breakers
Xscorp
150 Amp Manual Reset Circuit Breaker
Mfr # XS600188
Zoro # G210093615
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 150A
- Circuit Breaker Type Manual Reset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xscorp
- MFR # XS600188
- Zoro # G210093615
- UPC # 758218665572
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 150A |
Circuit Breaker Type | Manual Reset |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551HB000BA2)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20I)
- ZORO SELECT Wall Switch, 20A, White, 3-Way Type, Toggle (4903BW)
- PANELTRONICS Circuit Breaker, 20A, 1 Pole, Not Rated (206-073S)
- SQUARE D Molded Case Circuit Breaker, QDA Series 200A, 3 Pole, 240V AC (QDA32200)
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020240)
- SIEMENS Miniature Circuit Breaker, BQ Series 60A, 2 Pole, 120/240V AC (BQ2B060)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 2 Pole, 120/240V AC (B250H)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QOM60VH)
- Xscorp Circuit Breakers