Shop All Circuit Breakers
Xscorp
100 Amp Manual Reset Circuit Breaker
Mfr # CB100A
Zoro # G310806337
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Circuit Breaker Type Manual Reset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xscorp
- MFR # CB100A
- Zoro # G310806337
- UPC # 784644616406
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 100A |
Circuit Breaker Type | Manual Reset |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Guard, Metal, For Non Illum Push Button (52AAGP)
- AC WORKS 25ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-025)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62175)
- CARLON 2-1/2In Pvc 2Hole Conduit Strap (E977KC-CAR)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFP120DF)
- RIG RITE Rig Rite 350 12/24 Volt Marine Circuit Breaker with Automatic Reset - 50 Amp (350)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120VHDF)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 3 Pole, 120/240V AC (B35000S01)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 3 Pole, 277/480V AC, D Curve (FAZ-D6/3-NA)
- SIEMENS Miniature Circuit Breaker, Q Series 125A, 2 Pole, 120/240V AC (Q2125)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 2 Pole, Not Rated, C Curve (FAZ-C6/2-NA-DC)
- Xscorp Circuit Breakers