Shop All Air Cleaners and Accessories
Xpower
XtremeDry® Pro-DIY Restoration Clean-Up Tool Kit
Mfr # XDP1
Zoro # G601063289
product price: $3,443.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,443.00
Free 30-Day Returns
Key Features
- Color Black
- Length 40.00
- Width 48.00
- Voltage 115
- Height 30.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # XDP1
- Zoro # G601063289
- UPC # 848025091425
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 40.00 |
Width | 48.00 |
Height | 30.00 |
Details
Item | XDP1 |
Color | Black |
Voltage | 115 |
Standards | ETL/CETL |
Material | Injection Mold PP |
Weight | 220.3 |
Hertz | 60 |
Description
Are you facing mold and odors caused by water damage in your facility? XPOWER’s XTREMEDRY® solution is a complete DIY commercial drying system that enables you to save big on water damage restoration costs and much more by using the same tools the professionals use. The XTREMEDRY® Mojave XDP1 package has everything you need. Read on to learn how simple it can be.
- XTREMEDRY® Mojave XDP1 is a complete DIY commercial drying system for facilities to avoid mold growth, odors, and water damage while saving time and money.
- COMMERCIAL DRYING WITH LGR TECHNOLOGY – XPOWER LGR Dehumidifiers can handle the toughest of drying jobs. Capable of reducing relative humidity levels in a room down to 25%, the XD-85L2 can remove the hidden moisture locked away inside of materials. DRY IMMEDIATELY USING THE 24/25/24 PRINCIPLE - Start the drying process within 24 hours, reduce relative humidity down to 25%, and dry for a minimum of 24 hours for a professional result.
- PREVENT MOLD and MILDEW OUTBREAKS - Prevent mold and mildew outbreaks. Remove excess moisture from problem areas like bathrooms, kitchens, basements, garages and HVAC systems where excess moisture can lead to mold.
- COST EFFECTIVE COMMERCIAL DRYING SOLUTION - Combining XPOWER commercial grade tools with a proven method, XTREMEDRY® gives you the same drying result as paying for 3rd party services for much less. It can easily pay for itself with just 1 or 2 uses, and can even be rented out as an investment.
- IMPROVE INDOOR AIR QUALITY - Contaminants, especially mold and mildew, can seriously affect employees and guests. This XtremeDry® Tool Kit can be used to manage moisture in order to prevent that problem-causing mold from forming.
- CUSTOM XTREMEDRY® TOOL CART - The entire solution fits snugly and securely on a custom designed pulling cart that includes a carrying tray for measurement devices and other essential equipment. The front and back panel designs feature educational material that highlights key steps in achieving successful drying results.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Mini-Pleat Air Filter, 24x24x12", MERV 15 (38XX52)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 7 (5E875)
- GRIP-RITE 3 ft W X 144 ft L Asphalt Smooth Saturated Organic Felt Paper 15 lb Black (FLT15D4869)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24, 3.5 in wc, Fast Opening, 0.2 A (700-402)
- XPOWER Multi Cage Drying Kit for XPOWER X-430TF Multi Cage Dryer (430MDK)
- XPOWER 2 HP, 1500 CFM, 12 Amps Inflatable Blower (BR-282A)
- XPOWER 1 HP, 5800 CFM, 8.3 Amps Sky Dancer Blower with LED Lights (BR-450L)
- XPOWER Filter Kit for XPOWER 400 Series Air Movers (400FK)
- XPOWER Filter Kit for XPOWER 800 Series Air Movers (800FK)
- XPOWER Filter Kit for XPOWER 600 Series Air Movers (600FK)
- BRIGHT DYES Dye Tracer Tablet, Fl Red, PK200 (101103)
- Xpower Air Cleaners and Accessories