XPower X-39AR 115V Professional Axial Fan
Mfr # X-39AR-Blue
Zoro # G504001579
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # X-39AR-Blue
- Zoro # G504001579
- UPC # 848025041710
- Country of Origin China
- Category Axial Fans and Accessories
Description
The XPOWER X-39AR axial blower fan is a powerhouse that offers maximum CFM output while efficiently drawing less than 2 Amps at its highest speed. A specially designed fan grill excels in extending a powerful and focused straight stream of air up to 160 ft. This high velocity air mover features a sealed motor to protect it from contaminants and water damage. The added variable speed control offers a full range of air speed and air volume. The included rack/stand provides 360-degree rotation for multiple positions when drying surfaces or circulating air. A lightweight yet durable ABS injection molded housing allows this unit to be easily transportable and stackable up to 5 units. Equipped with a daisy chainable built-in power outlet and ETL/CETL safety certification, the X-39AR is the ultimate compact axial blower fan.
Features- Powerful and energy efficient 1/4 HP SEALED motor
- Low 1.6 Amps draw
- Maximize performance with unique swirl grill design and 5 fan blades
- Variable speed control switch and durable ABS housing
- Rack/stand included allowing 360-degree rotation for multiple drying positions
- Built-in power outlets for daisy chain with dual thermal protection
- Lightweight & stackable up to 5 units high for easy storage
- 15 ft. power cord with wrap-around cord design
- Volts/Cycle: 115V/60 Hz
- Motor: 1/4 HP
- Power: 1.6A
- Rated Airflow: 2100 CFM
- RPM: 1700/420
- Operating Positions: 360 deg
- Cord Length: 20 ft
- Housing: Injection Mold ABS
- Daisy Chain (GFCI): Yes
- Dual Thermal Protection: Yes
- Dimension :18.6" L x 19.2" W x 9.4" H
- Weight: 19.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (451-CR)
- DAYTON Exhaust Fan, Slantwall, 36In, Belt Drive (44YU09)
- FELLOWES Air Cleaner Filter, 13x7-2/5x1-7/8 (9544501)
- HEIL QUAKER /ICP 1170927 Switch Vent Press (1170927)
- XPOWER Air Movier, 115, 15.4 W. (P-26AR)
- XPOWER High Temp Axial Air Mover, Power Outlets, 115, 1720 cfm, 19.2 W. (X-35AR)
- XPOWER Axial Fan, 1/3HP, Timer, Power Outlets, 115, 3600 cfm, 9.8 W. (X-47ATR)
- XPOWER Fan, 115, 2100 cfm, 19.2 W. (X-39AR)
- XPOWER Axial Air Mover, Power Outlets, 1100 CFM, 115, 1100 cfm, 14.2 W. (P-21AR)
- DAYTON Axial Fan, Square, 115 CFM, 115V AC, 1 Phase (4WT46)
- DAYTON Axial Fan Kit, 3 1/8 in H, 1 1/2 in D (786EV0)
- Xpower Axial Fans and Accessories