Shop All Air Cleaners and Accessories
Xpower
Stage 2 Pleated Media Filter for XPOWER AP-2500D Air Purification System
Mfr # PF-23
Zoro # G502452267
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Length 23 in
- Width 23 in
- Weight 2
- Depth 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # PF-23
- Zoro # G502452267
- UPC # 848025053584
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 23 in |
Width | 23 in |
Depth | 1.8 in |
Details
Color | White |
Weight | 2 |
Description
Stage 2 Pleated Media Filter for XPOWER AP-2500D Air Purifier System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest Trim Kit Thermostats Connected Home Snow (GA01837-US)
- HONEYWELL THERMAL SOLUTIONS R7852B1009 Flame Amplifier, (R7852B1009)
- PROFESSIONAL EQUIPMENT Water Pressure Gauge, Freeze Proof (4106732)
- FRIEDRICH Wireless Thermostat, 24VDC, Plastic, White (WRT2)
- XPOWER Multi Cage Drying Kit for XPOWER X-430TF Multi Cage Dryer (430MDK)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with Built-In Power Outlets & 3-Stage Filter System (X-2480A-Red)
- XPOWER XPOWER’s AP-1500D MEGA pro HEPA air purification system for busy indoor spaces is compact, quieter, & energy efficient without sacrificing on power. (AP-1500D)
- XPOWER 2 HP, 1500 CFM, 12 Amps Inflatable Blower (BR-282A)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with Built-In Power Outlets & 3-Stage Filter System (X-2480A GREEN)
- XPOWER XPOWER’s AP-1800D MEGA pro HEPA air purification system for busy indoor spaces is quieter and more energy efficient without sacrificing on power. (AP-1800D)
- BRIGHT DYES Dye Tracer Tablet, Fl Yellow/Green, PK200 (101101)
- Xpower Air Cleaners and Accessories