Shop All Air Cleaners and Accessories
Xpower
Stage 1 Pre-Filter for XPOWER AP-2500D Air Purification System
Mfr # RP-24
Zoro # G602452266
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 24 in
- Width 24 in
- Weight 1
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # RP-24
- Zoro # G602452266
- UPC # 848025053591
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 24 in |
Width | 24 in |
Depth | 1 in |
Details
Color | Blue |
Weight | 1 |
Description
Stage 1 Pre-Filter for XPOWER AP-2500D Air Purifier System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Vent Kit (40VK)
- IO HVAC CONTROLS Fresh Air Damper, Round, 24V, PO/SC, 16" (D-16-PO)
- DAYTON Replacement Wheel (6366387)
- DANFOSS 5/8 in. ODF Filter Drier (023Z0032)
- XPOWER 2000 CFM, 8.5 Amps, 2 Speed HEPA Air Filtration System (AP-2000)
- XPOWER 1 HP, 1000 CFM, 8 Amps Inflatable Blower (BR-272A)
- XPOWER 1/4 HP, 380 CFM, 3.2 Amps Infltatable Blower (BR-15)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with Built-In Power Outlets & 3-Stage Filter System (X-2480A GREEN)
- XPOWER Multi Cage Drying Kit for XPOWER X-430TF Multi Cage Dryer (430MDK)
- XPOWER XPOWER ASK125 Adapter Kit for XD-125 Dehumidifier (ASK125)
- DANBY Air Purifier, UV Light, Hepa Filter, White (DAP143BAW-UV)
- Xpower Air Cleaners and Accessories