Shop All Air Circulators
Xpower
Speed-dry surfaces and tight spaces with powerful, focused air from the commercial-grade P-800H centrifugal air mover! Portable and energy-efficient.
Mfr # P-800H
Zoro # G7456883
product price: $345.00
/ea
Free Shipping & Returns
$345.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Number of Speeds 3
- Motor HP 0.75
- Material Injection Mold PP
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # P-800H
- Zoro # G7456883
- UPC # 848025088111
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 18.7 |
Max. Depth | 18.7 in |
Cord Length | 18 AWG |
Width | 18.7 |
Length | 15.9 |
Details
Voltage | 115 |
Number of Speeds | 3 |
Motor HP | 0.75 |
Material | Injection Mold PP |
Color | Blue |
CFM High | 3200 |
Application | Air Circulator |
Watts | 863 |
Amps | 7.5 |
RPM | 3 |
Weight | 26 |
Primary Application | Fan+Dryer+Blower |
Description
Air Mover with Telescopic Handle and Whe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Flame Retainer 14X6X3 (50DK501892)
- ILC FILTER 14X24X2 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 135 X 235 X 175 MADE IN THE US (WY-0HBB-9)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 3.0 kW (MUH0371)
- RHEEM As-58386-92 Sheath Heater (AS-58386-9)
- XPOWER 1/3 HP, 2600 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with Power Outlets for Daisy Chain (P-600A)
- XPOWER 3/4 HP, 3200 CFM, 7.5 Amps, 4 Positions, 3 Speeds Air Mover with 3-Hour Timer and Filter Kit (X-800TF)
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with 3-Hour Timer and Filter Kit (X-430TF)
- XPOWER 1 HP, 3600 CFM, 8.5 Amps, 4 Positions, 3 Speeds Air Mover (X-830)
- XPOWER 1/4 HP, 2100 CFM, 1 Amp, 4 Speeds Multipurpose 14" Diameter Air Circulator with Built-in Power Outlets (FC-300A)
- XPOWER 1 HP, 3600 CFM, 8.5 Amps, 4 Positions, 3 Speeds Air Mover with Telescopic Handle and Wheels (X-830H)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71566)
- Xpower Air Circulators