Shop All Portable Utility Fans
This Product is Discontinued
Xpower
Misting Fan 115VAC , (Discontinued)
Mfr # FM-48
Zoro # G7173238
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Diameter 7 in
- Oscillation Non-Oscillating
- Air Flow 600 cfm
- Voltage 115
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # FM-48
- Zoro # G7173238
- UPC # 848025011003
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Blade Diameter | 7 in |
Height | 15.2 |
Width | 12.3 |
Length | 13.3 |
Fan Cord Length | 7 ft |
Max. Mounting Height | 0 |
Description
Portable Outdoor Misting Fan,600 CFM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.