Shop All Air Cleaner Filters
Xpower
Mini Air Scrubber NFS13 13" x 13" Washable Nylon Mesh Filter
Mfr # NFS13
Zoro # G501049321
product price: $12.00
/ea
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With X-2480A, X-2580, X-2700, X-2800, X-2830
- Color Black
- Actual Height 2
- Actual Width 14
- Frame or Header Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # NFS13
- Zoro # G501049321
- UPC # 848025051184
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Actual Height | 2 |
Actual Width | 14 |
Height (In.) | 0.6 |
Length (In.) | 13 |
Width (In.) | 13 |
Details
For Use With | X-2480A, X-2580, X-2700, X-2800, X-2830 |
Item | filter |
Color | Black |
Frame or Header Material | Nylon |
Application | Filter for Air Scrubber |
Includes | Filter |
Description
13 Inch. x 13 Inch. Washable Nylon Mesh Inner Square Filter for XPOWER Mini Air Scrubbers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Motor (MOT18960)
- AIR HANDLER 3-Ply Link Air Filter, 16x16", 32" Length (2DWA4)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2221)
- AMERI-VENT Type B Gas Vent Pipe, 6 in OD, 12 in L, AluminumGalvanized Steel (6E12A)
- XPOWER Air Scrubber, 16" x 16" x 1.4" Activated Carbon Filter (CF35)
- XPOWER Mini Air Scrubber PF13 13" x 13" Pleated Media Filter (PF13)
- XPOWER AP-2000 Air Purifier System NF-24RP Stage 2 Pre-Filter with Frame (NF-24RP)
- XPOWER Mini Air Scrubber HEPA35-33 13" x 13" x 1.4" Thick HEPA Filter (HEPA35-33)
- XPOWER Mini Air Scrubber WF50 16 x 16 x 2 Washable Filter5.5LB Shock Treatment (HEPA50)
- XPOWER Air Scrubber PF16 16" x 16" Pleated Media Filter (PF16)
- AIR HANDLER Filter, 17"x17"x1 (10055.011717)
- Xpower Air Cleaner Filters