Shop All Air Cleaner Filters
Xpower
Mini Air Scrubber NFR9 9" Diameter Washable Outer Nylon Mesh Filter
Mfr # NFR9
Zoro # G301049316
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With X-2580
- Length (In.) 9
- Includes Filter
- Frame or Header Material Nylon
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # NFR9
- Zoro # G301049316
- UPC # 848025051177
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Length (In.) | 9 |
Height (In.) | 0.6 |
Actual Height | 3 |
Width (In.) | 9 |
Actual Width | 14 |
Details
For Use With | X-2580 |
Item | filter |
Includes | Filter |
Frame or Header Material | Nylon |
Color | Black |
Application | Filter for Air Scrubber |
Description
9 Inch. Diameter Washable Nylon Mesh Outer Round Filter for XPOWER Mini Air Scrubbers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-012)
- PARKER Drain Cock Shutoff Valve, 1/4 In (DC601-4)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8211REMO-AB 52 in. Firtha Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (CFL-8211REMO/AB)
- PURASHIELD Filter REPL, MERV 17, HEPA (CPUM-500-CART)
- XPOWER Air Scrubber NFR12 12" Diameter Washable Outer Nylon Mesh Filter (NFR12)
- XPOWER Mini Air Scrubber PF13 13" x 13" Pleated Media Filter (PF13)
- XPOWER Mini Air Scrubber NFS13 13" x 13" Washable Nylon Mesh Filter (NFS13)
- XPOWER Mini Air Scrubber, 13" x 13" x 1.4" Thick Activated Carbon Filter (CF15)
- XPOWER Air Scrubber, 16" x 16" x 1.4" Activated Carbon Filter (CF35)
- XPOWER AP-2000 Air Purifier System NF-24RP Stage 2 Pre-Filter with Frame (NF-24RP)
- DURAFLOW FILTRATION Pre/Post Filters for Trion Air Cleaner Models CAC1000 (2-Pack) (A61257 - 2 Pack)
- Xpower Air Cleaner Filters