Shop All Air Cleaner Filters
Xpower
Mini Air Scrubber HEPA35-33 13" x 13" x 1.4" Thick HEPA Filter
Mfr # HEPA35-33
Zoro # G601049337
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With X-2480, X-2580, X-2700
- Application Filter for Air Scrubber
- Color White
- Actual Height 2
- Length (In.) 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # HEPA35-33
- Zoro # G601049337
- UPC # 848025051214
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Actual Height | 2 |
Length (In.) | 13 |
Height (In.) | 1.4 |
Actual Width | 14 |
Width (In.) | 13 |
Details
For Use With | X-2480, X-2580, X-2700 |
Item | filter |
Application | Filter for Air Scrubber |
Color | White |
Includes | Filter |
Frame or Header Material | fiber |
Description
13 Inch. x 13 Inch. x 1.4 Inch. Thick HEPA Filter for XPOWER Mini Air Scrubbers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKF7)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC20558)
- ALL-FILTERS 14X20X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (14202.11 6pk+)
- MODERN FORMS 72in Ceiling Fan Extension Downrod in Titanium Silver (XF-72)
- XPOWER Mini Air Scrubber, 13" x 13" x 1.4" Thick Activated Carbon Filter (CF15)
- XPOWER Mini Air Scrubber NFR9 9" Diameter Washable Outer Nylon Mesh Filter (NFR9)
- XPOWER Air Scrubber, 16" x 16" x 1.4" Activated Carbon Filter (CF35)
- XPOWER Air Scrubber PF16 16" x 16" Pleated Media Filter (PF16)
- XPOWER Mini Air Scrubber WF50 16 x 16 x 2 Washable Filter5.5LB Shock Treatment (HEPA50)
- XPOWER AP-2000 Air Purifier System HEPA-300-WB Stage 3 HEPA Filter (HEPA-300-WB)
- DAYTON Replacement Prefilter, For G2718317, G2622767 (2HPB3)
- Xpower Air Cleaner Filters