Shop All Air Cleaner Filters
Xpower
Mini Air Scrubber, 13" x 13" x 1.4" Thick Activated Carbon Filter
Mfr # CF15
Zoro # G801049328
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With X-2580, X-2830
- Height (In.) 0.6
- Length (In.) 13
- Width (In.) 13
- Includes Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # CF15
- Zoro # G801049328
- UPC # 848025051207
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Height (In.) | 0.6 |
Length (In.) | 13 |
Width (In.) | 13 |
Actual Height | 3 |
Actual Width | 14 |
Details
For Use With | X-2580, X-2830 |
Item | filter |
Includes | Filter |
Frame or Header Material | carbon |
Color | Charcoal Grey |
Application | Filter for Air Scrubber |
Description
13 Inch. x 13 Inch. x 1.4 Inch Thick Activated Carbon Filter for XPOWER Mini Air Scrubbers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CEILING FANS Palm Lake, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (50509-40)
- GLOBAL INDUSTRIAL 14 High Velocity Dock Fan w/ Yoke Mount, 6800 CFM, 115/240V (293092)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9514)
- KLAUER 50' Galvanized Roll Valley (30000-GV10)
- XPOWER Air Scrubber PF16 16" x 16" Pleated Media Filter (PF16)
- XPOWER Mini Air Scrubber WF50 16 x 16 x 2 Washable Filter5.5LB Shock Treatment (HEPA50)
- XPOWER Mini Air Scrubber PF13 13" x 13" Pleated Media Filter (PF13)
- XPOWER Mini Air Scrubber NFS13 13" x 13" Washable Nylon Mesh Filter (NFS13)
- XPOWER AP-2000 Air Purifier System HEPA-300-WB Stage 3 HEPA Filter (HEPA-300-WB)
- XPOWER Air Scrubber, 16" x 16" x 1.4" Activated Carbon Filter (CF35)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 2" (118-701-008)
- Xpower Air Cleaner Filters