XPOWER Manufacture X-34AR-Blue Variable Speed Sealed Motor Industrial Axial Fan with Power Outlets; Blue
Mfr # X-34AR-Blue
Zoro # G704061588
Product Information
- Brand Xpower Manufacture
- MFR # X-34AR-Blue
- Zoro # G704061588
- UPC # 848025041604
- Country of Origin China
- Category Air Circulators
Description
The XPOWER axial fan is a powerhouse that offers maximum CFM output while efficiently drawing less than 2 Amps at its highest speed. A specially designed fan grill excels in extending a powerful and focused straight stream of air up to 60 ft. This axial fan features a sealed motor to protect it from contaminants and water damage. The added variable speed control offers a full range of air speed and air volume. The included rack/stand provides 360-degree rotation for multiple positions when drying surfaces or circulating air. A lightweight yet durable ABS injection molded housing allows this unit to be easily transportable and stackable up to 5 units. Equipped with a daisy chainable built-in power outlet and ETL/CETL safety certification, the is the ultimate compact axial fan.
Features- Sealed motor
- 360 degree rotation
- Variable speed control
- Air fin guide technology
- Built-In power outlets for daisy chain
- Color: Blue
- Motor: 1/4 HP
- Power: 1.6 A
- Rated Airflow: 1,720 CFM
- Operating Positions: 360°
- Cord Length: 20 ft.
- Housing: Injection Mold ABS
- Dimension: 19.2" H x 9.4" W x 18.6" L
- Weight: 16.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 70-21858-06 Fan Blade (70-21858-0)
- FANTECH Exhaust Fan Kit, 4 and 6 In. Dia. (PB270-2)
- HONEYWELL Sensor, 20K ohm, 55 Deg. to 85 Deg. F (TR22)
- MASTERCOOL A/C 30Lb Tank For Msc69100 (67010)
- XPOWER MANUFACTURE XPOWER Manufacture P-450AT 0.3 HP Freshen Aire Scented Air Mover with Timer & Daisy Chain (P-450AT)
- DAYTON Hazardous-Location Industrial Fan 36" Non-Oscillating, 115/230VAC, 12,500 CFM (1VCH3)
- TPI Workstation Fan, Wall-Mount, 24 Blade Diameter, 1/8 Hp (08540702)
- AIRMASTER FAN Air Cannon 48" 115VAC, 17173 CFM (60019)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 20" Oscillating, 115VAC, 1657/2060/3100 CFM (20932)
- GLOBAL INDUSTRIAL Ceiling Mount Fan, 24 Diameter (795753)
- AIR KING Wall Mount Fan 5350/4180/3010 cfm (9318)
- Xpower Manufacture Air Circulators