XPOWER Manufacture X-2480A-Blue 3 Stage Filtration HEPA Purifier System Mini Air Scrubber; Blue
Mfr # X-2480A-Blue
Zoro # G103853548
Product Information
- Brand Xpower Manufacture
- MFR # X-2480A-Blue
- Zoro # G103853548
- UPC # 848025051146
- Country of Origin China
- Category Air Cleaners and Accessories
Description
Small but mighty, the new XPOWER achieves professional grade air purification in a portable compact footprint. Featuring a powerful 1/2 HP external rotor induction motor, this 3 stage commercial purification system produces 550 CFM with less than a 3 Amp draw. Developed to restore indoor air quality at a variety of job the HEPA filter effectively removes contaminants such as bacteria, allergens, mold and sub-micron sized dust with its advanced 3 stage filtration technology. The 1st stage washable and reusable nylon mesh filter extends the life of the primary filters. The 2nd stage pleated media filter removes additional impurities, and the true HEPA filter captures 0.3 sized and larger microns at a 99.97% rate. A convenient indicator light notifies you when filters need cleaning or replacement.
A five speed control switch, built-in daisy chainable power outlet, and fitted foam cap to contain contaminants. A lipped air outlet can be easily ducted to channel purified air or create negative air pressure. Stackable and lightweight for easy transport, the rugged is ideal for even the toughest water damage restoration and construction jobs.
Features- Powerful and energy efficient 1/2 HP external rotor induction motor
- Low 2.8 Amps draw with 550 CFM maximum airflow capacity
- Lightweight and durable ABS plastic (the same that football helmets use) housing design
- Built-in power outlets for daisy chain with dual thermal protection
- 3-stage filtration system & filter change indicator light
- 13 ft. power cord with wrap-around cord design
- Stackable up to 5 units high for easy storage
- 5 speed control switch
- Color: Blue
- Motor: 1/2 HP
- Amperes: 2.8 Amps
- Rated Airflow: 550 CFM
- Dimension: 18.9" H x 10.4" W x 16.6" L
- Weight: 23.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Exhaust Fan, Sidewall, 4 In, 164 CFM (SWF-100X)
- JOHNSON CONTROLS Current Sensor Hi Amp, Split Core (H321)
- MEPCO Thermostatic Disc (C5941)
- AMERICAN METAL FILTER 20 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202020)
- BRIGHT DYES Dye Tracer Tablet, Fl Orange, PK200 (101106)
- FIELD CONTROLS Portable Air Cleaner, 647 cfm Air Flow (TRIO-PRO)
- XPOWER XPOWER’s Everest PLUS Programmable Sanitizing Systemis anautomatic, overnight solution for maintainingclean, healthy, and odor-free indoor air. (PSS4)
- DAYTON UV Bulb, Replacement, For Use With 2HPE1 (2KXN7)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEED red (CleanShield HEPA 550-Red)
- BRIGHT DYES Dye Tracer Liquid, Yellow/Green, 1 Pint (106001-01P 9'S)
- AIR HEALTH SKYE Smart HEPA Air Purifier, White, 120 V (602606300)
- Xpower Manufacture Air Cleaners and Accessories