Shop All Portable Blowers
Xpower
Low Profile Air Mover, 1/3 hp Motor
Mfr # PL-700A-Blue
Zoro # G806626517
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pivoting No
- Power Cord Length 15 ft
- Number of Speeds 3
- Number of Power Outlets 2
- NEMA Plug Configuration NEMA 5-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # PL-700A-Blue
- Zoro # G806626517
- UPC # 848025010020
- Country of Origin China
- Category Portable Blowers
Dimensions
Power Cord Length | 15 ft |
Overall Height | 8 1/4 in |
Overall Length | 17 5/8 in |
Overall Width | 17 5/8 in |
Blower Wheel Diameter | 12 1/2 in |
Dimensions | 8 1/4 in H x 17 5/8 in L x 17 5/8 in W |
Description
Low Profile Air Mover, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 1,050 cfm, Number of Speeds 3, Motor Horsepower 1/3 hp, Nameplate Voltage 115V, Full Load Current 2.8 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 3 Units, Number of Power Outlets 2, NEMA Plug Configuration NEMA 5-15, GFCI Protected No, Power Cord Length 15 ft, Blower Wheel Diameter 12 1/2 in, Standards CETL, ETL, Overall Height 8 1/4 in, Overall Length 17 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Board (1FYA7)
- EATON Contactor, 6-10Amp Overload, 1N/O 1N/C, 3P (XTOB010BC1)
- ZORO SELECT Filtered Return Air Grille, 14.62 X 14.62, White, Steel (4MJT1)
- SUPCO Round Dual Run Capacitor, CD60+5X440R (CD60+5X440R)
- XPOWER Air Mover, 3 Speed, 1/8 hp Motor (P-80A-Blue)
- XPOWER 1/3 HP, 1050 CFM, 2.8 Amps, 2 Positions, 3 Speeds Low Profile Air Mover with Power Outlets for Daisy Chain (PL-700A)
- XPOWER 1/4 HP, 925 CFM, 2.3 Amps, 4 Positions, 3 Speeds Mini Mighty Air Mover with Power Outlets and 3-Hour Timer (P-230AT GREEN)
- DAYTON Portable Blower, 1 HP, 120 V, 3 speed (4XLE2)
- DRI-EAZ Carpet Clamp, Use w/ 5UNZ5 Sahara Pro X3 (F349)
- TORNADO Blower, 120V, 3400 cfm, Black (98778)
- TPI COMMERCIAL Portable Blower, 36" Direct Drive, 120V, (CPB36-D)
- Xpower Portable Blowers