Shop All Dehumidifiers
Xpower
LGR Commercial Dehumidifier
Mfr # XD-85L2
Zoro # G201049324
product price: $1,953.00
/ea
Free Shipping & Returns
$1,953.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115
- Color Blue
- Amps 6.7
- Power Cord Length 25 Ft.
- Material Roto-Mold PE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # XD-85L2
- Zoro # G201049324
- UPC # 848025050088
- Country of Origin China
- Category Dehumidifiers
Dimensions
Power Cord Length | 25 Ft. |
Power Cord Size | 18 AWG |
Details
Voltage | 115 |
Color | Blue |
Amps | 6.7 |
Material | Roto-Mold PE |
Hertz | 60 |
Wattage | 770 |
Speed | Automatic |
Air Flow Capacity | 180 |
RPM (L / M / H) | 2590 |
Description
LGR Commercial Dehumidifier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Bypass Damper, Horizontal, Round, 14" (BH-14)
- HONEYWELL Honeywell DPFG18X24X5AM8 Merv 8 Fc40R1136 Return Grille Filter; Pack Of 2 (DPFG18X24X5AM8)
- AIRMASTER FAN Fan 18 Inch Dd Lp Wall Fan (24130)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2003)
- XPOWER LGR Commercial Dehumidifier (XD-85L2-Red)
- XPOWER LGR Commercial Dehumidifier (XD-165L)
- ALORAIR 120 PPD COMMERCIAL DEHUMIDIFIERS, CRAWL SPACE BASEMENT WITH PUMP (HDi65-Black)
- PURAERO Commercial LGR Dehumidifier, 72 dB, 115 V (PA-70-LGR)
- DRI-EAZ Industrial Compact Dehumid, 180cfm, 6.2 A (Revolution LGR)
- RESEARCH PRODUCTS Aprilaire® Whole Home Dehumidifier, 120V, 95 Pints (E100)
- EVA-DRY 8 Oz./Day 1100 Cu. Ft. Coverage 1-Speed Dehumidifier (EDV-1100)
- Xpower Dehumidifiers