Shop All Dehumidifiers
Xpower
LGR Commercial Dehumidifier
Mfr # XD-85L2-Red
Zoro # G701049336
product price: $2,050.99
/ea
Free Shipping & Returns
$2,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Color Red
- Amps 6.7
- Power Cord Length 25 Ft.
- Air Flow Capacity 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # XD-85L2-Red
- Zoro # G701049336
- UPC # 848025050095
- Country of Origin China
- Category Dehumidifiers
Dimensions
Power Cord Length | 25 Ft. |
Power Cord Size | 18 AWG |
Details
Voltage | 115 |
Color | Red |
Amps | 6.7 |
Air Flow Capacity | 180 |
Hertz | 60 |
Material | Roto-Mold PE |
RPM (L / M / H) | 2590 |
Wattage | 770 |
Speed | Automatic |
Description
LGR Commercial Dehumidifier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Vintage 52" Indoor 5-Blade Polished Brass Ceiling Fan, Dimmable LED (7233800)
- GOODMAN Capacitor, 2.0 MFD, 440V, Round (CAP020000440RP)
- ENERCO GROUP Heavy Duty Kerosene Forced Air Heater, 125K BTU/HR (F170325)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 24 in. Non-Oscillating, 120 V, 2,800 / 4,000 CFM (BF24TFREDUPS)
- XPOWER LGR Commercial Dehumidifier (XD-85L2)
- XPOWER LGR Commercial Dehumidifier (XD-165L)
- HONEYWELL HOME Ducted Whole House Dehumidifier, Gray, Single Speed Speeds, Metal (DR65A3000/U)
- STAR BRITE Star brite 85400 No Damp Dehumidifier Refill - 12 oz, 1 Pack (085400)
- DRI EAZ F411 LGR-3500i Dehumidifier , 240 Pints (110133)
- HONEYWELL HOME Ducted Whole House Dehumidifier, Gray, Single Speed Speeds, Metal (DR90A3000/U)
- GLOBAL INDUSTRIAL 50 Pint Portable Dehumidifier W/ Pump & WiFi, Energy Star (246735)
- Xpower Dehumidifiers