Shop All Dehumidifiers
Xpower
LGR Commercial Dehumidifier
Mfr # XD-165L
Zoro # G605929222
product price: $3,299.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$3,299.00
Free 30-Day Returns
Key Features
- Voltage 115
- Width 22.40
- Height 29.80
- Color Blue
- Fan Speed Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # XD-165L
- Zoro # G605929222
- UPC # 848025053614
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 22.40 |
Height | 29.80 |
Depth | 29.8 in |
Power Cord length | 14 AWG |
Details
Voltage | 115 |
Color | Blue |
Fan Speed | Automatic |
Amps | 10.2 |
Fan CFM | 476 |
Cabinet Material | Roto-Mold PE |
Description
The XPOWER XD-165L Low Grain Refrigerant (LGR) Dehumidifier is the newest member of the XPOWER LGR dehumidifier line. The XD-165L LGR Dehumidifier achieves maximum humidity control and water removal efficiency. This all new “XXL” category unit is capable of removing up to 165 Pints per day @ AHAM (80 degreesF, 60% RH) and 280 pints per day at full saturation (90 degreesF, 90% RH). The XD-165L LGR Dehumidifier has an electronic display that assists in monitoring the temperature and humidity at the exhaust, as well as recording the total operating life of the dehumidifier. Lay flat ducting can be applied to the exhaust point of the dehumidifier with the dual ducting ring that is included on the unit to transport warm/dry air to where it is needed. It is easily done by hand without any additional tools. The XPOWER XD-165L LGR Dehumidifier also features an auto purge condensate pump, superior compared to industry competitors, that is capable of purging collected moisture through the provided 40′ drainage hose. Weighing 121 lbs. with rugged wheels and telescoping handle, the ultra-mobile XD-165L gives you class leading LGR performance. Roto-molded Polyethylene Plastic provides a durable housing that is capable of enduring the most rugged restoration jobsites.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Leak Detector, Liquid, 32 oz., Blue (45802)
- SUPCO Low Pressure Switch, Open 75 PSI (SLP75100)
- POWERZONE PowerZone Heater Wall Mount 750/1500W (QGW15-602)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x12", MERV 13 (2JVC3)
- XPOWER LGR Commercial Dehumidifier (XD-85L2-Red)
- XPOWER LGR Commercial Dehumidifier (XD-85L2)
- FRIGIDAIRE Office Dehumid, 229cfm, 16.9pt, White (FFAP5034W1)
- ALORAIR 180 PPD COMMERCIAL DEHUMIDIFIER WITH PUMP, 28 GALLONS BLUE/GREEN (Storm LGR 850-Green)
- EVA-DRY/MOMENTUM SALES & MKTG High Mini Dehumidifier (E-500)
- WHYNTER 50 Pint High Capacity up to 4000 sq ft Portable Dehumidifier with Pump (RPD-551EWP)
- GLOBAL INDUSTRIAL Crawl Space Commercial Dehumidifier With Pump, 90 Pint Output Per Day (246707)
- Xpower Dehumidifiers