Shop All Sports & Receational Equipment Air Pumps
Xpower
High Velocity Pressure Air Electric Pump
Mfr # AP-145A
Zoro # G006146525
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Amps Powerful and high pressure 10 Amps motor
- Weight 4.64
- Material ABS
- Width 4.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # AP-145A
- Zoro # G006146525
- UPC # 848025033012
- Country of Origin China
- Category Sports & Receational Equipment Air Pumps
Dimensions
Width | 4.2 |
Length | 10 |
Height | 8.9 |
Depth | 4.2 |
Details
Voltage | 115 |
Amps | Powerful and high pressure 10 Amps motor |
Weight | 4.64 |
Material | ABS |
Max. Pressure | 4 PSI |
Color | Black |
For Use With | Air matresses, kayaks, rafts, inflatable pools |
Includes | Air pump, 5 nozzles, owners manual, Includes cylindrical cone nozzle and 3.3 ft x 1.5" diameter flexible hose |
Features | Ideally used to inflate air mattresses, inflatable backyard swimming pools, inflatable toys and other larger inflatable structures |
Description
The XPOWER AP-145A high pressure electric air pump generates 4 PSI to inflate and deflate even large sized items such as pools, rafts, and kayaks. Featuring a 3 ft. hose and adapter nozzle, this AC powered unit is easily plugged into a 110/120V outlet for consistent high powered airflow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hedge Trimmer, 22 in L 20 4.0Ah Lithium-Ion Not Gas Powered 20V Electric (DCPH820BH)
- GLI POOL PRODUCTS Bermuda Skimmer Lid, Dark Gray (510332)
- AFTERMARKET Operators Manual Fits Case 580 CK Industrial Tractor (RAP67039)
- MTD Pulley-V Idler (756-05084)
- BLACK & DECKER 20V MAX* Multi-Purpose Inflator (BDINF20C)
- METROVAC Inflator/Deflator, MagicAir Electric, 12V (12-IDAR)
- CUSTOM ACCESSORIES Pump Sport Hand 100Psi (55003)
- MACGREGOR DELUXE AIR PUMP 12"" (40-16012)
- MACGREGOR INFLATING NEEDLES 3PK (40-16125)
- METROVAC Inflator/Deflator, MagicAir Deluxe, 1.17HP (DIDA-1)
- SPALDING Inflating Needle, 1-1/2 In, PK2 (421322)
- Xpower Sports & Receational Equipment Air Pumps