Shop All Air Cleaners and Accessories
Xpower
Handle Kit for XPOWER 800 Series Air Movers
Mfr # 800HK
Zoro # G102452261
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 10.5 in
- Width 3.5 in
- Material Injection Mold ABS
- Depth 17.5~37.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # 800HK
- Zoro # G102452261
- UPC # 848025080405
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 10.5 in |
Width | 3.5 in |
Depth | 17.5~37.5 in |
Details
Color | Black |
Material | Injection Mold ABS |
Weight | 4 |
Description
Handle Kit for XPOWER 800 Series Air Movers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Cooler Cover Straps, Black Evaporative (52-030-010401-00)
- WARMLYYOURS Snow Melt Cable 120V, 85.5 ft., 8.4A (WHCA-120-0086)
- TRUAIRE Truaire C150MB02X14 Floor Register Brown - 2 x 14 in. (46492)
- HEAT WAGON Direct Spark Ignition Control (SFP 5943)
- XPOWER 1/4 HP, 380 CFM, 3.2 Amps Infltatable Blower (BR-15)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with Built-In Power Outlets & 3-Stage Filter System (X-2480A GREEN)
- XPOWER XPOWER’s Olympus Programmable Sanitizing Systemis anautomatic, overnight solution for maintainingclean, healthy, and odor-free indoor air. (PSS1)
- XPOWER 3 HP, 1700 CFM, 14 Amps Inflatable Blower (BR-292A)
- XPOWER 1/2 HP, 600 CFM, 5.5 Amps Inflatable Blower (BR-35)
- XPOWER 1 HP, 5800 CFM, 8.3 Amps Sky Dancer Blower with LED Lights (BR-450L)
- AIR HEALTH SKYE Smart HEPA Air Purifier, White, 120 V (602606300)
- Xpower Air Cleaners and Accessories