Shop All Spray Bottles
Xpower
Fogger, Battery, 20.29 oz Tank Cap
Mfr # F-8B
Zoro # G010083588
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tank Capacity 20.29 oz
- Power Source Battery
- Wand Material Wand Not Included
- Application Agriculture, Horticulture, Pest Control
- Tank Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpower
- MFR # F-8B
- Zoro # G010083588
- UPC # 848025010174
- Country of Origin China
- Category Spray Bottles
Dimensions
Details
Item | Fogger |
Tank Capacity | 20.29 oz |
Power Source | Battery |
Wand Material | Wand Not Included |
Application | Agriculture, Horticulture, Pest Control |
Tank Material | Polypropylene |
Hose Material | Polypropylene |
Features | Can Be Used to Apply Disinfectants, Insecticides, Biocides, Deodorants, Fungicides, Repellents, and Surface Sanitizers, Reservoir Level Window Helps Monitor Your Liquid Levels, Ideal for Commercial, Food Services, Schools, Hospitals, Senior Care Facilities, Pet Boarding, and Greenhouses, Powerful Motor for Maximum Reach and Adjustable Nozzle for Flow Rate and Droplet Size Adjustments, Features Maximum Coverage with Minimal Solution Use |
Description
Fogger, Power Source Battery, Tank Capacity 20.29 oz, Tank Material Polypropylene, Hose Length Not Applicable, Hose Material Polypropylene, Wand Length Not Applicable, Wand Material Wand Not Included, Application Agriculture, Horticulture, Pest Control
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Lavender Scent All Purpose Cleaner Refill Liquid 68 oz (19306)
- BRUSH RESEARCH MANUFACTURING PTD-1 Injector Cleaning Brush, .975" Major Diameter, SS, 10.5" OAL, Plastic Handle (PTD1)
- AMREP Zep® Commercial Heavy-Duty Citrus Degreaser, Gallon Bottle, 4 Bottles - ZUCIT128CA (ZUCIT128CA)
- TENNANT Cylinder Dust Filter, 13 1/4in L, Blk/Blue (1045900)
- MIRACLE GRO Fountainhead & Burgess Product 247055 48 oz Miracle Gro Battery Powered Sprayer Bottle (247055)
- TOUGH GUY 9-1/4"White, Plastic Upside Down Trigger Sprayer, 12 Pack (110533)
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D95224978)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130250)
- PORTIONPAC 32 oz. Germicidal Cleaner Bottle/Sprayer - 12 units/Case (320200-DZ)
- HAKKO Refillable Fluz Pen, 4ml (FS-210/P)
- UNGER Bucket, 6 gal., Green (QB220)
- Xpower Spray Bottles