Shop All Dust Collector Parts
Xpower
Fogger, AC Power Source, 54.10 oz Tank Cap
Mfr # F-16
Zoro # G609020260
product price: $269.00
/ea
Free Shipping & Returns
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 54.1 oz
- Features Can Be Used to Apply Disinfectants, Insecticides, Biocides, Deodorants, Fungicides, Repellents, and Surface Sanitizers, Reservoir Level Window Helps Monitor Your Liquid Levels, Ideal for Commercial, Food Services, Schools, Hospitals, Senior Care Facilities, Pet Boarding, and Greenhouses, Powerful Motor for Maximum Reach and Adjustable Nozzle for Flow Rate and Droplet Size Adjustments, Features Maximum Coverage with Minimal Solution Use
- Hose Material Polypropylene
- Application Agriculture, Horticulture, Pest Control
- Tank Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # F-16
- Zoro # G609020260
- UPC # 848025010167
- Country of Origin China
- Category Dust Collector Parts
Dimensions
Details
Tank Capacity | 54.1 oz |
Features | Can Be Used to Apply Disinfectants, Insecticides, Biocides, Deodorants, Fungicides, Repellents, and Surface Sanitizers, Reservoir Level Window Helps Monitor Your Liquid Levels, Ideal for Commercial, Food Services, Schools, Hospitals, Senior Care Facilities, Pet Boarding, and Greenhouses, Powerful Motor for Maximum Reach and Adjustable Nozzle for Flow Rate and Droplet Size Adjustments, Features Maximum Coverage with Minimal Solution Use |
Hose Material | Polypropylene |
Application | Agriculture, Horticulture, Pest Control |
Item | Fogger |
Tank Material | Polypropylene |
Power Source | AC |
Wand Material | Wand Not Included |
Description
Fogger, Power Source AC, Tank Capacity 54.1 oz, Tank Material Polypropylene, Hose Length Not Applicable, Hose Material Polypropylene, Wand Length Not Applicable, Wand Material Wand Not Included, Application Agriculture, Horticulture, Pest Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Square Screwdriver #2 Round (401K97)
- DRILL AMERICA 1-5/8" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/8-4MT)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 12 in Throat Depth (CDS24-12WP)
- IRWIN Ship Auger Bit, 11/2 Dia, 7/16 Hex Shank (3043016)
- BIG HORN 4-Inch Self Cleaning / No Clog Aluminum Blast Gate for Vacuum/Dust Collector (11437)
- BIG HORN 4 Inch PVC Pipe Adapter (11426)
- BIG HORN 4-5/8 Inch Flanged Elbow (11433)
- BIG HORN 4 Inch x 1 Inch Stepped Adapter (11449)
- METABO FLANGE NUT - SMALL GRINDERS - M14 (630706000)
- MIRKA Fleece Dust Bag For De-1230 (DE-FDB)
- METABO Guard Ergo 6" (316035720)
- Xpower Dust Collectors & Accessories