Shop All Residential Fans
Xpower
Floor Fan, 11 in dia. Blade, 115 V, Yellow
Mfr # FC-100
Zoro # G209983767
product price: $104.00
/ea
Free Shipping & Returns
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 7/8 in
- Voltage 115V AC
- Watts 69 W
- Width 14 1/4 in
- Blade Diameter 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # FC-100
- Zoro # G209983767
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 8 7/8 in |
Width | 14 1/4 in |
Blade Diameter | 11 in |
Depth | 16 1/8 in |
Base Dia. | 11 in |
Fan Cord Length | 6 ft |
Details
Item | Floor Fan |
Voltage | 115V AC |
Watts | 69 W |
Hz | 60 Hz |
Number of Speeds | 4 |
Air Flow | 1100 cfm |
Environmental Applications | Classroom; Office; Store; Warehouse; Workshop |
RPM | 600/1650 RPM |
Oscillation | Non-Oscillating |
Features | Fully Assembled |
Fan Power Source | Plug-In |
Includes Remote Control | No |
Color | Yellow |
Amps | 0.6 A |
Standards | cETL Listed, ETL Listed |
Product Type | Air Circulator Utility Fan |
Fan Mounting Location | Floor |
Description
Floor Fan, Fan Mounting Location Floor, Number of Speeds 4, Non-Oscillating, Fan Cord Length 6 ft, Fan Power Source Plug-In, 69 W Watts, 600/1650 RPM RPM, 0.6 A Amps, Height 8 7/8 in, Width 14 1/4 in, 60 Hz Hz, Yellow, cETL Listed, ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 11 (54FF08)
- COREMAX Saddle Seats, 1/2" Connection Sz, PK3 (CM-SS250)
- DAYTON Electric Wall/Ceiling Unit Heater, 83 A (804T06)
- EMERSON Universal Hot SurfAce Ignition Module (50A55-843)
- XPOWER Floor Fan, 14 in dia. Blade, 115 V, Blue (FC-300)
- HONEYWELL FAN, TOWER, WHOLE ROOM, QUIETSET, HONEYWELL (HWLHYF290B)
- B-AIR BLOWER FAN 1/4HP 13.5"" (BA-VP-25-BL)
- TREVA/O2COOL Clip Fan, 1 Speeds, Gray (FC04805)
- HUNTER 8 Metal Tripod Fan, Oilrubbed Bronze Finish with Aluminum Blades (90626-ORB)
- AMERICAN IMAGINATIONS 16 in. Plastic Table Fan 45W (AI-36614)
- TREVA/O2COOL 10" Compact Fan, 2 Speeds, Gray, Plug-in with the AC adapter (FD10101A)
- Xpower Residential Fans