Shop All Air Cleaners and Accessories
Xpower
Filter Kit for XPOWER 600 Series Air Movers
Mfr # 600FK
Zoro # G902452232
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 8.87 in
- Width 0.5 in
- Depth 8.87 in
- Material Injection Mold ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # 600FK
- Zoro # G902452232
- UPC # 848025060100
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 8.87 in |
Width | 0.5 in |
Depth | 8.87 in |
Details
Color | Black |
Material | Injection Mold ABS |
Weight | 0.26 |
Description
Filter Kit for XPOWER 600 Series Air Movers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Ignitor Kit (KIT3033)
- WHITE-RODGERS 1F78-144 24V/Millivolt 2-Wire (1F78-144)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP (2YAD9-2HTL1)
- GENERIC Log Bed Kit For Vented & Vent Free Log Sets - Model# Dlb2 (DLB2)
- XPOWER 1/8 HP, 120 CFM, 0.8 Amps Inflatble Blower (BR-6)
- XPOWER XPOWER’s AP-1500D MEGA pro HEPA air purification system for busy indoor spaces is compact, quieter, & energy efficient without sacrificing on power. (AP-1500D)
- XPOWER XPOWER’s Olympus Programmable Sanitizing Systemis anautomatic, overnight solution for maintainingclean, healthy, and odor-free indoor air. (PSS1)
- XPOWER 1 HP, 5800 CFM, 8.3 Amps Sky Dancer Blower - Safety Stick Included (BR-450)
- XPOWER 1/3 HP, 2800 CFM, 4.2 Amps Air Dancer Blower (BR-430)
- XPOWER 16 Inch. x 16 Inch. x 1.4 Inch. Thick HEPA Filter for XPOWER Air Scrubbers (HEPA35)
- IDEAL IDEAL Health AP80 PRO Wall Kit (AP80, Fi (IDEAP0080WKH)
- Xpower Air Cleaners and Accessories