Shop All Air Circulators
This Product is Discontinued
Xpower
Drum Fan 115VAC , (Discontinued)
Mfr # FD-650DC
Zoro # G7172860
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115
- Number of Speeds Variable
- Motor HP 1/2
- Material Metal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # FD-650DC
- Zoro # G7172860
- UPC # 848025041673
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 29 |
Width | 9.3 |
Length | 30.1 |
Details
Item | Drum Fan |
Voltage | 115 |
Number of Speeds | Variable |
Motor HP | 1/2 |
Material | Metal |
Color | Black |
Application | Air Circulator |
Primary Application | Fan |
Weight | 29.3 |
Description
Drum Fan,DC Motor High Velocity,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.