Shop All Air Cleaners and Accessories
Xpower
CleanGroom Carbon-Free Solution - Complete
Mfr # XCG2
Zoro # G701063295
product price: $3,073.00
/ea
Free Shipping & Returns
$3,073.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Length 26 in
- Width 19 in
- Voltage 115
- Includes B-8 Elite Brushless DC Motor Professio Pet Force Dryer x 1, B-16 Pro Finisher Brushless DC Motor Professiol Finishing Stand Pet Dryer x 1, X-800TF-MDK Professiol Multi Cage Dryer x 1, X-2580 Professiol 4 Stage HEPA Mini Air Scrubber x 1 ,M-25 Professiol Axial Air Mover with Ozone Generator x 1, P-260NT Scented Air Mover with Ionizer and Timer x 1.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # XCG2
- Zoro # G701063295
- UPC # 848025091500
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 26 in |
Width | 19 in |
Depth | 18 in |
Details
Color | Blue |
Voltage | 115 |
Includes | B-8 Elite Brushless DC Motor Professio Pet Force Dryer x 1, B-16 Pro Finisher Brushless DC Motor Professiol Finishing Stand Pet Dryer x 1, X-800TF-MDK Professiol Multi Cage Dryer x 1, X-2580 Professiol 4 Stage HEPA Mini Air Scrubber x 1 ,M-25 Professiol Axial Air Mover with Ozone Generator x 1, P-260NT Scented Air Mover with Ionizer and Timer x 1. |
Weight | 128.5 |
Description
The Clean Groom Complete is your best option to improve both your health and business! At the center of this solution is the B-8 Elite brushless force dryer, developed with the most advanced technology in the market, which steps away from the conventional design to eliminate carbon dust and prevent damage to your lungs and provides precise adjustment options in both airflow and temperature. Add to that the industry leading stand dryer B-16 Pro Finisher, which produces the largest air volume in the market and adjustable temperature and speed, and you have the power to achieve the most professional results on any breed. If you're not taking as many appointments as you would like as a small sized operation, the Clean Groom Complete also includes the best-selling X-800TF cage dryer, which is equipped with a timer that fits AKC S.A.F.E standards, as well as a multi-cage drying kit that allows you to dry up to three cages—both of which help you manage even more appointments efficiently. Go one step further in creating a healthier and more attractive grooming environment with improved air quality for you and your customers with air filtration, sanitization, and fragrance. With the X-2580 commercial grade air purifier, your grooming salon will be cleared of hair, dander, bacteria, and viruses with 4-Stage filtration which includes and Activated Carbon filter for odors and a HEPA filter to capture 99.97% of micro particulates. Keep your business sanitized and provide greater safety than ever before with the one and only M-25 ozone generator from XPOWER, which contains never before seen technology, which effectively delivers sufficient ozone throughout your business to fully sanitize the entire space. Finally, the included P-260NT scented air mover uses high CFM to rapidly fill your front desk and waiting area with wonderful fragrance so that your salon always smells fresh and wonderful to your customers. The Clean Groom Complete completely prevents black carbon powder from contaminating pets’ coats during drying while achieving the highest show quality finish, giving your customers greater satisfaction and helping your grooming salon thrive for years to come.
- •Using the highest technology, the Clean Groom solution incorporates dryers that does not produce harmful byproducts and equipment that enhances air quality, improving the health of every groomer and their customers
- •Every piece of equipment in Clean Groom is presented with a modernized design without sacrificing features that allow groomers to achieve a show quality look on pets and handle more appointments than ever before
- •The B8 Elite is the only brushless force dryer that exists, equipped with a longlasting motor that produces 0 carbon dust. Say no to contaminating pets' coats and give the best service to pet owners today
- •The B16 Pro Finisher is a feature packed powerhouse of a stand dryer, producing the highest CFM in the market and equipped with both variable airflow and temperature controls to allow a precise and professional finish
- •XPOWER's X800TF Cage Dryer comes complete with a timer and multicage drying kit (MDK), allowing busy groomers to free up their hands and conduct safe, unsupervised drying
- •The X2580 air purifier offers commercialgrade filtration, effectively drawing contaminants through all 4 stages of filtration. The 1st and 2nd filters are completely washable and reusable and capture hair and dander. The 3rd filter (activated carbon) helps adsorb pesky odors, while the 4th filter (HEPA) captures dander, allergens, and even micro particulates down to 0.3micron, such as bacteria and viruses
- •Safe and effective, our professional axial air mover with ozone generator helps sanitize air/surface. It’s used during off hours, in unoccupied space, by dispersing high concentration of ozone evenly in a large area to sanitize. Ozone has been proven to break down viruses like SARS, MERS, and COVID19
- •Your business would be unforgettable with the P260NT scented air mover, which uses active odor control to quickly fill a space with a pleasant scent. Choose from any of XPOWER's 4 scented bead fragrances, or use your own for regular and special occasions to stand out to your customers. The options are only limited to your imagination!
- •The B8 Elite comes with the famous lightweight and flexible hose with secure screwon type attachments, including Cone nozzle for heavy water removal Flat nozzle for long coats, and Round nozzle for finishing. A second set of filters is included as well
- •The B16 Pro Finisher is packed with a stand that's highly portable and easy to assemble, allowing height adjustments up to 5'. The 360° nozzle arm easily locks securely to direct airflow where needed, and an extra filter replacement keeps the motor running smoothly when first motor wears out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x24x4 Synthetic Pleated Air Filter, MERV 8 (54FE84)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGD7)
- TRUE MANUFACTURING Door Gasket, 24" x 25-7/8" (810768)
- AIR-CARE 10"x10"x1" Electrostatic Air Filter (ES10101)
- XPOWER 16 Inch. x 16 Inch. Washable Nylon Mesh Inner Square Filter for XPOWER Air Scrubbers (NFS16)
- XPOWER 16 Inch. x 16 Inch. x 1.4 Inch. Thick HEPA Filter for XPOWER Air Scrubbers (HEPA35)
- XPOWER XPOWER ASK125 Adapter Kit for XD-125 Dehumidifier (ASK125)
- XPOWER XPOWER’s Everest PLUS Programmable Sanitizing Systemis anautomatic, overnight solution for maintainingclean, healthy, and odor-free indoor air. (PSS4)
- XPOWER 900 CFM, Variable Speed 11” Sealed Brushless DC Motor Rechargeable Cordless Air Circulator (FC-125B)
- XPOWER Filter Kit for XPOWER 600 Series Air Movers (600FK)
- HONEYWELL Dual Action Air Filter U (HRF201B)
- Xpower Air Cleaners and Accessories