Shop All Indoor Game Tables
This Product is Discontinued
Xpower
Battery Powered Rechargeable ULV Cold Fogger (Discontinued)
Mfr # F-8B
Zoro # G7610035
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Injection Mold PP
- Height 7.8
- Width 6.4
- Length 12.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpower
- MFR # F-8B
- Zoro # G7610035
- UPC # 848025010174
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Height | 7.8 |
Width | 6.4 |
Length | 12.1 |
Details
Color | Black |
Material | Injection Mold PP |
Weight | 4.4 |
Description
XPOWER’s F-8B ULV (ultra-low volume) cold fogger offers you ultimate performance in a small package. Featuring a lightweight and compact design, this unit is ideal for full coverage for office, restaurants/food services, schools, hospitals, senior centers, pet boarding, greenhouse, commercial properties, and more. A rechargeable battery can get a full charge within 3 hours and up to 16 minutes of continuous run time. With the convenience of cordless operation and 600 ml (20.2 fl oz.) reservoir, the F-8B fogging machine will handle all your project/jobsite with ease.
The F-8B features a 1 speed, 280 watt motor, and an adjustable nozzle producing an average droplet size of less than 50 microns. The easy fill reservoir incorporates a tight cap and a reservoir level window to monitor your liquid levels. Applying disinfectants, sanitizers, and other solutions have never been easier than using the XPOWER line of ULV cold foggers. With its extended spray distance and ultra-small droplet size, this compact versatile unit is the industry leading choice for all your fogging needs.
The F-8B features a 1 speed, 280 watt motor, and an adjustable nozzle producing an average droplet size of less than 50 microns. The easy fill reservoir incorporates a tight cap and a reservoir level window to monitor your liquid levels. Applying disinfectants, sanitizers, and other solutions have never been easier than using the XPOWER line of ULV cold foggers. With its extended spray distance and ultra-small droplet size, this compact versatile unit is the industry leading choice for all your fogging needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.