Shop All Axial Fans and Accessories
Xpower
Axial Air Mover, Power Outlets, Green, 115, 1720 cfm, 9.4 in W.
Mfr # X-34AR GREEN
Zoro # G7172818
product price: $224.00
/ea
Free Shipping & Returns
$224.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.000-In. SP 1720
- Depth 19.2 in
- Watts 184
- Width 9.4 in
- Material Injection Mold ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # X-34AR GREEN
- Zoro # G7172818
- UPC # 848025041666
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 19.2 in |
Width | 9.4 in |
Length (In.) | 18.6 in |
Details
CFM @ 0.000-In. SP | 1720 |
Watts | 184 |
Material | Injection Mold ABS |
Voltage | 115 |
Item | Axial Air Mover,Power Outlets,Green |
Amps | 1.6 |
Fan RPM | Variable Speed |
Description
Axial Air Mover,Power Outlets,Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Blue Magnet Tester for Valve s (018F0091)
- GOODWAY TECHNOLOGIES Goodway Grit Brush for 13/16in-1in ID tubes, 15/Pack (SGB-125)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 55 cfm, 4 11/16 in W. (4WT49)
- IEC 115HP, 277V FAN COIL MOTOR (E020-70556309)
- XPOWER Fan, 115, 2100 cfm, 19.2 W. (X-39AR)
- XPOWER Air Movier, 115, 15.4 W. (P-26AR)
- XPOWER High Temp Axial Air Mover, Power Outlets, 115, 1720 cfm, 19.2 W. (X-35AR)
- XPOWER XPower X-39AR 115V Professional Axial Fan (X-39AR-Blue)
- XPOWER Axial Air Mover, Power Outlets, 1100 CFM, 115, 1100 cfm, 14.2 W. (P-21AR)
- XPOWER Axial Fan, 1/3HP, Timer, Power Outlets, 115, 3600 cfm, 9.8 W. (X-47ATR)
- DAYTON Compact Axial Fan Filter and Guard Assembly, 4 7/8 in H x 4 7/8 in W (31CC66)
- Xpower Axial Fans and Accessories