Shop All Carbon Filters
Xpower
AP2500D Air Purification System Optional Activated Carbon Filter Filter
Mfr # CF50-595
Zoro # G507283071
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Depth 2 in
- Nominal Height 2
- Nominal Width 23.4
- Common Applications Filter for Air Scrubber
- Material carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # CF50-595
- Zoro # G507283071
- UPC # 848025053768
- Country of Origin China
- Category Carbon Filters
Dimensions
Nominal Depth | 2 in |
Nominal Height | 2 |
Nominal Width | 23.4 |
Media Roll Length | 23.4 in |
Actual Height | 2.4 |
Actual Width | 24.2 |
Details
Common Applications | Filter for Air Scrubber |
Material | carbon |
Air Filter Color | Charcoal Grey |
Item | filter |
Description
Theoptional CF35595 Activated Carbon Filter equips the AP2500D Portable HEPA Air Purification Systems to capture a wide variety of volatile organic compounds VOCs, including soot and smoke, food odors, fumes from paint and paint thinners, sewer odors, and many other compounds
- •Captures a wide variety of volatile organic compounds (VOCs)
- •Utilizes Extruded Activated Carbon – carbon pellets manufactured to uniform size helps to ensure maximum airflow and maximum contact
- •Works by adsorption, carbon filtration’s natural ability to attract and hold gas and liquid molecules on its surface
- •One pound of carbon has 534,438 square yards of available surface – equivalent to the area covered by more than 100 football fields
- •Compatible with XPOWER AP2500D Portable HEPA Air Purification Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Barrier Hose, 6", Blue (H06SMBB)
- LENNOX BCC3 Fan Control Board (19S83)
- SPEEDI-BOOT Vent Boot Hanger, Sq to Rnd, 12 x 12, Dia12 (SBS-121212 SRA)
- MULTIFAN Exhaust Fan, 18 In, 120V (V4E45K2M71100)
- AIR HANDLER Carbon Impregnated Filter, 16x25x1" (6B894)
- ALL-FILTERS 14X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (14201.C 6PK)
- AIR HANDLER Carbon Impregnated Filter, 14x25x2" (6B903)
- FELLOWES Medium Carbon Air Filters, for FEL9286101, 4 pk. (FEL9324101)
- AIR HANDLER Carbon Impregnated Filter, 20x24x2" (6B882)
- AIR HANDLER Activated Carbon Air Filter, 16x24x1" (6B856)
- ALL-FILTERS 24X30X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (24302.C 6PK)
- Xpower Carbon Filters