Shop All HEPA & ULPA Air Filters
Xpower
AP1800D Air Purification System Stage 4 VShaped HEPA Filter
Mfr # HEPA-300-490PV
Zoro # G007283069
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actual Depth 11.5 in
- Actual Height 12
- Actual Width 19.7
- Material fiber
- Width 19.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # HEPA-300-490PV
- Zoro # G007283069
- UPC # 848025053775
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 11.5 in |
Actual Height | 12 |
Actual Width | 19.7 |
Width | 19.3 |
Length | 19.3 |
Height | 11.5 |
Details
Material | fiber |
Item | filter |
Common Applications | Filter for Air Scrubber |
Media Color | Black/White |
Description
Compatible with the XPOWER AP1800D Portable HEPA Air Purification Systems, this 115 inch thick Professional HEPA Filter captures contaminants such as bacteria, allergens, mold and even 03 sized submicron particles at a rate of 9997 Several prefilter Air Scrubber stages ensure a long life of this filter Replace as needed when indicator light illuminates and other filters have been checked for blockages
- •Efficiency rating up to 99.97% against 0.3 micron particles
- •Compatible with XPOWER AP1800D Portable HEPA Air Purification Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL 134A / 1234Yf Dual Brass Gauge Set (66661-AYF)
- SUPCO Liquid Line Dryer, 7/8" ODF, 30"cu. (LLD307S)
- HI-TECH DURAVENT Ducting Hose, 1 In. ID, 50 ft. L, Rubber (2101-0100-1550)
- MARADYNE Fan Blade, 6-1/2" CW, 1/4" T Shaft (61320)
- XPOWER AP1500D Air Purification System Stage 4 VShaped HEPA Filter (HEPA-300-406PV)
- NOVATEK Novatek Charcoal Filter For Novair 2000, 1inL x 24inW x 24inH (F4019)
- AIR HANDLER HEPA Air Filter, 12x12x3" (19RR59)
- MEDIFY AIR MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK (MA-112R-2)
- FELLOWES MFG AeraMax Pro AM Pre Filters, 4/Pack (9600501)
- GLOBAL INDUSTRIAL Replacement HEPA Filter For 293052 (293056)
- SERENELIFE Hepa Filter (SLDEHUFL)
- Xpower HEPA & ULPA Air Filters