Shop All Pleated Air Filters
Xpower
AP1800D Air Purification System Stage 1 PreFilter
Mfr # RP-20
Zoro # G307283073
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actual Height 2
- Actual Width 20
- Common Applications Filter for Air Scrubber
- For Use With (Systems) AP-2500D
- Frame or Header Material fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # RP-20
- Zoro # G307283073
- UPC # 848025053744
- Country of Origin China
- Category Pleated Air Filters
Dimensions
Actual Height | 2 |
Actual Width | 20 |
Width | 20 |
Height | 1 |
Length | 20 |
Details
Common Applications | Filter for Air Scrubber |
For Use With (Systems) | AP-2500D |
Frame or Header Material | fiber |
Media Color | White |
Item | filter |
Description
Easily cleaned and installed for long term use, the RP20 Stage 1 PreFilter is compatible with the XPOWER AP1800D Portable HEPA Air Purification Systems This durable prefilter prolongs the life of subsequent filter stages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10x16x2 Pleated Air Filter, MERV 8 (41NK26)
- XPOWER 16 Inch. Ø I.D. / 25 Ft. Long Polyester Duct Hose for X-41ATR & X-42ATR (16DH25)
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Lennox HCC20-28, 2PK (20255.9H)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (MDS-44)
- XPOWER AP1800D Air Purification System PF19 Stage 2 Pleated Media Filter (PF19)
- ALL-FILTERS 16x25x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Honeywell 203719, 2PK (16255.8H)
- ALL-FILTERS 12X25X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (12251.8 4PK)
- ACCUMULAIR Pleated Air Filter, 16" x 16" x 2", 6 Pack (FA16X16X2_6)
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear SBTRAB40, 2PK (20255.13AB)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 7 (GR5WM712241)
- ACCUMULAIR Pleated Air Filter, 21.5" x 26" x 1", 4 Pack (FD21.5X26A_4)
- Xpower Pleated Air Filters