Shop All Air Cleaner Filters
Xpower
AP-2000 Air Purifier System NF-24RP Stage 2 Pre-Filter with Frame
Mfr # NF-24RP
Zoro # G001049319
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AP-2000
- Length (In.) 24
- Includes Filter
- Height (In.) 24
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # NF-24RP
- Zoro # G001049319
- UPC # 848025053485
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Length (In.) | 24 |
Height (In.) | 24 |
Width (In.) | 0.3 |
Actual Height | 24 |
Actual Width | 6 |
Details
For Use With | AP-2000 |
Item | filter |
Includes | Filter |
Color | White |
Frame or Header Material | Nylon |
Application | Filter for Air Scrubber |
Description
Stage 2 Pre-Filterr with Frame for XPOWER AP-2000 Air Purifier System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Receptacle (99270982)
- PROGRESS LIGHTING Ceiling Fan Blank Plate for Trevina II P2555 (P2668-28)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 700K BTU (BPN410-40 LCA)
- DYNA-GLO Cabinet Utility Heater, Liquid Propane, 6000 to 18,000 BtuH, 14 3/4 L (RA18LPDG)
- XPOWER Air Scrubber NFR12 12" Diameter Washable Outer Nylon Mesh Filter (NFR12)
- XPOWER AP-2000 Air Purifier System HEPA-300-WB Stage 3 HEPA Filter (HEPA-300-WB)
- XPOWER Mini Air Scrubber NFS13 13" x 13" Washable Nylon Mesh Filter (NFS13)
- XPOWER Mini Air Scrubber WF50 16 x 16 x 2 Washable Filter5.5LB Shock Treatment (HEPA50)
- XPOWER Mini Air Scrubber PF13 13" x 13" Pleated Media Filter (PF13)
- XPOWER Air Scrubber PF16 16" x 16" Pleated Media Filter (PF16)
- DAYTON Replacement Prefilter, For G2718317, G2622767 (2HPB3)
- Xpower Air Cleaner Filters