Shop All Air Cleaner Filters
Xpower
AP-2000 Air Purifier System NF-24 Stage 1 Pre-Filter
Mfr # NF-24
Zoro # G201049317
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AP-2000
- Height (In.) 0.2
- Width (In.) 24
- Actual Height 24
- Actual Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # NF-24
- Zoro # G201049317
- UPC # 848025053478
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Height (In.) | 0.2 |
Width (In.) | 24 |
Actual Height | 24 |
Actual Width | 6 |
Length (In.) | 24 |
Details
For Use With | AP-2000 |
Item | filter |
Includes | Filter |
Color | White |
Frame or Header Material | Nylon |
Application | Filter for Air Scrubber |
Description
Stage 1 Pre-Filterr for XPOWER AP-2000 Air Purifier System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Analog Controller 3-Position (RWF55.50A9)
- ALL-FILTERS 18X18X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (18182.8 6PK)
- DAYTON High-Visibility Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9375 CFM (7DJ31)
- DAYTON Burner Head Assembly (2152000600)
- XPOWER Mini Air Scrubber PF13 13" x 13" Pleated Media Filter (PF13)
- XPOWER Mini Air Scrubber HEPA35-33 13" x 13" x 1.4" Thick HEPA Filter (HEPA35-33)
- XPOWER AP-2000 Air Purifier System NF-24RP Stage 2 Pre-Filter with Frame (NF-24RP)
- XPOWER Mini Air Scrubber NFS13 13" x 13" Washable Nylon Mesh Filter (NFS13)
- XPOWER Mini Air Scrubber, 13" x 13" x 1.4" Thick Activated Carbon Filter (CF15)
- XPOWER AP-2000 Air Purifier System HEPA-300-WB Stage 3 HEPA Filter (HEPA-300-WB)
- KOCH FILTER Filter, Cell, 12.75" OD x 8.38" ID x 26" (C11H127-316)
- Xpower Air Cleaner Filters