Shop All Air Cleaner Filters
Xpower
Air Scrubber NFR12 12" Diameter Washable Outer Nylon Mesh Filter
Mfr # NFR12
Zoro # G301049323
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With X-3580
- Length (In.) 12
- Height (In.) 0.5
- Application Filter for Air Scrubber
- Actual Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpower
- MFR # NFR12
- Zoro # G301049323
- UPC # 848025053317
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Length (In.) | 12 |
Height (In.) | 0.5 |
Actual Height | 2 |
Width (In.) | 12 |
Actual Width | 17 |
Details
For Use With | X-3580 |
Item | filter |
Application | Filter for Air Scrubber |
Frame or Header Material | Nylon |
Color | Black |
Includes | Filter |
Description
12 Inch. Diameter Washable Nylon Mesh Outer Round Filter for XPOWER Air Scrubbers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 14" x 18" x 2", 6 Pack (FB14X18X2A_6)
- DAYTON Door Louver, 26-1/4 H, 26-1/8 W, Aluminum (5NKN3)
- STERLING Draft Inducer Assembly, 115V, 3000 (11J35R04700)
- ALL-FILTERS 18X18X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (18181.11 6pk+)
- XPOWER Mini Air Scrubber PF13 13" x 13" Pleated Media Filter (PF13)
- XPOWER AP-2000 Air Purifier System HEPA-300-WB Stage 3 HEPA Filter (HEPA-300-WB)
- XPOWER Mini Air Scrubber HEPA35-33 13" x 13" x 1.4" Thick HEPA Filter (HEPA35-33)
- XPOWER AP-2000 Air Purifier System NF-24RP Stage 2 Pre-Filter with Frame (NF-24RP)
- XPOWER Mini Air Scrubber NFS13 13" x 13" Washable Nylon Mesh Filter (NFS13)
- XPOWER Mini Air Scrubber, 13" x 13" x 1.4" Thick Activated Carbon Filter (CF15)
- AIR SYSTEMS INTL Plastic Filter Bowls, Bb50 Series (WL049)
- Xpower Air Cleaner Filters