Shop All Air Cleaner Filters
Xpower
Air Scrubber, 16" x 16" x 1.4" Activated Carbon Filter
Mfr # CF35
Zoro # G101049325
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With X-3580, X-3780, AP-1500D
- Length (In.) 16
- Width (In.) 16
- Frame or Header Material carbon
- Actual Width 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # CF35
- Zoro # G101049325
- UPC # 848025053348
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Length (In.) | 16 |
Width (In.) | 16 |
Actual Width | 17 |
Actual Height | 2 |
Height (In.) | 1.4 |
Details
For Use With | X-3580, X-3780, AP-1500D |
Item | filter |
Frame or Header Material | carbon |
Color | Charcoal Grey |
Includes | Filter |
Application | Filter for Air Scrubber |
Description
16 Inch. x 16 Inch. x 1.4 Inch Thick Activated Carbon Filter for XPOWER Air Scrubbers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, 20 In to 100 (P70CA-1C)
- BELIMO 24V Mod S/R Act w/FlgGlbLinkag (FGVL+AVKB24-MFT)
- ZORO SELECT 8 in Square 2 Cone Ceiling Diffuser, White (4MJU3)
- TPI Capacitor Strap, 60-100KW, 5100 (50842002)
- XPOWER Mini Air Scrubber NFR9 9" Diameter Washable Outer Nylon Mesh Filter (NFR9)
- XPOWER Mini Air Scrubber PF13 13" x 13" Pleated Media Filter (PF13)
- XPOWER Mini Air Scrubber WF50 16 x 16 x 2 Washable Filter5.5LB Shock Treatment (HEPA50)
- XPOWER Mini Air Scrubber, 13" x 13" x 1.4" Thick Activated Carbon Filter (CF15)
- XPOWER AP-2000 Air Purifier System NF-24 Stage 1 Pre-Filter (NF-24)
- XPOWER Air Scrubber PF16 16" x 16" Pleated Media Filter (PF16)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 16"x25"x2" (118-700-007)
- Xpower Air Cleaner Filters