Shop All Portable Blowers
Xpower
Air Mover, 3 Speed, 3/4 hp Motor
Mfr # P-800H-Blue
Zoro # G906626523
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pivoting No
- Number of Speeds 3
- Power Cord Length 20 ft
- Number of Power Outlets 0
- Includes Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # P-800H-Blue
- Zoro # G906626523
- UPC # 848025088111
- Country of Origin China
- Category Portable Blowers
Dimensions
Power Cord Length | 20 ft |
Overall Width | 18 5/8 in |
Overall Height | 18 5/8 in |
Overall Length | 15 7/8 in |
Blower Wheel Diameter | 9 3/4 in |
Dimensions | 18 5/8 in H x 15 7/8 in L x 18 5/8 in W |
Description
Air Mover, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 3,200 cfm, Number of Speeds 3, Motor Horsepower 3/4 hp, Nameplate Voltage 115V, Full Load Current 7.5 A, Frequency 60 Hz, Daisy Chain Capability No, Number of Power Outlets 0, NEMA Plug Configuration NEMA 5-15, GFCI Protected No, Power Cord Length 20 ft, Includes Wheels, Blower Wheel Diameter 9 3/4 in, Standards CETL, ETL, Overall Height 18 5/8 in, Overall Length 15 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING AMERICA Fans Bathroom Fan & Light (ASLC50)
- TRUE BLUE AIR FILTER FIBERGLASS 12X24X1in. (112241)
- ALL-FILTERS 18X25X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (18251.13 4PK)
- HONEYWELL Th108Plus 240Vac Two Or Four (TH108PLUS)
- XPOWER Air Mover, 3 Speed, 1/8 hp Motor (P-80A-Blue)
- XPOWER 1/4 HP, 925 CFM, 2.3 Amps, 4 Positions, 3 Speeds Mini Mighty Air Mover with Power Outlets and 3-Hour Timer (P-230AT GREEN)
- XPOWER Air Mover, 3 Speed, 1 hp Motor (P-830-Blue)
- XPOWER Low Profile Air Mover, 1/3 hp Motor (PL-700A-Blue)
- XPOWER 1/3 HP, 1050 CFM, 2.8 Amps, 2 Positions, 3 Speeds Low Profile Air Mover with Power Outlets for Daisy Chain (PL-700A)
- DRI-EAZ Airmover, 885 cfm, 15 ft, 1/4 hp (125470)
- METROVAC MetroVac 4 Horse Power High Speed Air Force Blower Industrial (B-3IND)
- Xpower Portable Blowers