Shop All Portable Blowers
Xpower
Air Mover, 3 Speed, 1/4 hp Motor
Mfr # P-400
Zoro # G706626518
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pivoting No
- Power Cord Length 20 ft
- Number of Speeds 3
- Number of Power Outlets 0
- Housing Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpower
- MFR # P-400
- Zoro # G706626518
- UPC # 848025048207
- Country of Origin China
- Category Portable Blowers
Dimensions
Power Cord Length | 20 ft |
Overall Width | 14 3/4 in |
Overall Height | 14 1/2 in |
Overall Length | 13 7/8 in |
Blower Wheel Diameter | 7 3/4 in |
Dimensions | 14 1/2 in H x 13 7/8 in L x 14 3/4 in W |
Description
Air Mover, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 1,600 cfm, Number of Speeds 3, Motor Horsepower 1/4 hp, Nameplate Voltage 115V, Full Load Current 3 A, Frequency 60 Hz, Daisy Chain Capability No, Number of Power Outlets 0, NEMA Plug Configuration NEMA 5-15, GFCI Protected No, Power Cord Length 20 ft, Blower Wheel Diameter 7 3/4 in, Standards CETL, ETL, Overall Height 14 1/2 in, Overall Length 13 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSEPT DARG Replacement Filters (2), A/C, 4" Long (75112)
- KOCH FILTER Syn Media Filter, NH, MERV11, 24"x24"x12" (112-653-001)
- REVCOR Propeller, 20 In Dia, 26 Deg Pitch (605942-SGL)
- NU-CALGON Surface Restore, 12 oz. (61118)
- XPOWER 1/4 HP, 925 CFM, 2.3 Amps, 4 Positions, 3 Speeds Mini Mighty Air Mover with Power Outlets and 3-Hour Timer (P-230AT GREEN)
- XPOWER Air Mover, 3 Speed, 1/8 hp Motor (P-80A-Blue)
- XPOWER Low Profile Air Mover, 1/3 hp Motor (PL-700A-Blue)
- XPOWER 1/3 HP, 1050 CFM, 2.8 Amps, 2 Positions, 3 Speeds Low Profile Air Mover with Power Outlets for Daisy Chain (PL-700A)
- DAYTON Blower Support for 1XJY1 and 1XJY2, PR (5TCJ4)
- POWERBUILT 3-Speed Portable Blower (642259)
- DAYTON Portable Blower, 1 HP, 120 V, 3 speed (4XLE2)
- Xpower Portable Blowers