Shop All Portable Blowers
Xpower
Air Mover, 3 Speed, 1/3 hp Motor
Mfr # P-600A
Zoro # G206626520
product price: $251.00
/ea
Free Shipping & Returns
$251.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pivoting No
- Number of Speeds 3
- Power Cord Length 20 ft
- Number of Power Outlets 2
- Standards CETL, ETL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # P-600A
- Zoro # G206626520
- UPC # 848025068038
- Country of Origin China
- Category Portable Blowers
Dimensions
Power Cord Length | 20 ft |
Overall Width | 15 5/8 in |
Overall Length | 15 7/8 in |
Overall Height | 16 1/4 in |
Blower Wheel Diameter | 9 1/2 in |
Dimensions | 16 1/4 in H x 15 7/8 in L x 15 5/8 in W |
Description
Air Mover, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 2,600 cfm, Number of Speeds 3, Motor Horsepower 1/3 hp, Nameplate Voltage 115V, Full Load Current 3.8 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 3 Units, Number of Power Outlets 2, NEMA Plug Configuration NEMA 5-15, GFCI Protected Yes, Power Cord Length 20 ft, Blower Wheel Diameter 9 1/2 in, Standards CETL, ETL, Overall Height 16 1/4 in, Overall Length 15 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE SERVO-Motor, 24VDC, Terminal Block (FX04)
- DAYTON 30" Sq Steel Roof Fan To Curb Hinge Kit (56JN73)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x12" (6B831)
- DAYTON Mtrzd Damper, For Fan Dia. 36", 100-240V (3C131)
- XPOWER Low Profile Air Mover, 1/3 hp Motor (PL-700A-Blue)
- XPOWER Air Mover, 3 Speed, 1/8 hp Motor (P-80A-Blue)
- XPOWER 1/4 HP, 925 CFM, 2.3 Amps, 4 Positions, 3 Speeds Mini Mighty Air Mover with Power Outlets and 3-Hour Timer (P-230AT GREEN)
- XPOWER 1/3 HP, 1050 CFM, 2.8 Amps, 2 Positions, 3 Speeds Low Profile Air Mover with Power Outlets for Daisy Chain (PL-700A)
- TPI COMMERCIAL Portable Blower, 36" Direct Drive, 120V, (CPB36-D)
- DAYTON Portable Blower, 1 HP, 120 V, 3 speed (4XLE2)
- AIR KING Portable Blower Fan, 120V, 350 cfm, Gray (9555)
- Xpower Portable Blowers