Shop All Residential Fans
This Product is Discontinued
Xpower
Air Circulator, 4 Speeds, Yellow (Discontinued)
Mfr # FC-100
Zoro # G7173043
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 8.9
- Blade Diameter 11 in
- Oscillation Non-Oscillating
- Voltage 115
- Width 14.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # FC-100
- Zoro # G7173043
- UPC # 848025041833
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 8.9 |
Blade Diameter | 11 in |
Width | 14.2 |
Cord Length | 6 ft |
Base Dia. | 11 in |
Length | 16.1 |
Details
Oscillation | Non-Oscillating |
Item | Air Circulator |
Voltage | 115 |
Motor HP | 69Watts |
Material | Injection Mold PP |
Number of Speeds | 4 |
Fan Mounting Location | Floor |
Environmental Applications | Classroom; Office; Store; Warehouse; Workshop |
Number of Blades | 5 |
Application | Air Circulator |
Features | Fully Assembled |
Color | Yellow |
Weight | 9.7 |
Primary Application | Fan |
Fan Power Source | Plug-In |
Product Type | Air Circulator Utility Fan |
Includes Remote Control | No |
Description
Multipurpose Air Circulator,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.