Shop All Residential Fans
This Product is Discontinued
Xpower
Air Circulator, 4 Speeds, Sky Blue (Discontinued)
Mfr # FC-300
Zoro # G7173098
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 9.4
- Blade Diameter 14 in
- Oscillation Non-Oscillating
- Voltage 115
- Width 19.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpower
- MFR # FC-300
- Zoro # G7173098
- UPC # 848025041857
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 9.4 |
Blade Diameter | 14 in |
Width | 19.2 |
Cord Length | 10 ft |
Length | 18.6 |
Details
Oscillation | Non-Oscillating |
Item | Air Circulator |
Voltage | 115 |
Motor HP | 1/4 |
Material | Injection Mold PP |
Number of Speeds | 4 |
Application | Air Circulator |
Fan Mounting Location | Floor |
Number of Blades | 5 |
Features | Fully Assembled |
Color | Sky Blue |
Weight | 13 |
Primary Application | Fan |
Head Tilt Adjustment | 360 Degrees |
Fan Power Source | Plug-In |
Fan Housing Material | Polypropylene |
Product Type | Air Circulator Utility Fan |
Includes Remote Control | No |
Description
Multipurpose Air Circulator,2100 CFM,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.