Shop All Air Circulators
Xpower
Air Circulator 115VAC ,
Mfr # FC-420
Zoro # G7173168
product price: $279.00
/ea
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Number of Speeds 5
- Motor HP 1/3
- Material Injection Mold ABS
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # FC-420
- Zoro # G7173168
- UPC # 848025041895
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 9.8 |
Width | 22.5 |
Length | 21.9 |
Details
Item | Air Circulator |
Voltage | 115 |
Number of Speeds | 5 |
Motor HP | 1/3 |
Material | Injection Mold ABS |
Color | Blue |
Application | Air Circulator |
Primary Application | Fan |
Weight | 23.4 |
Description
Multipurpose Air Circulator,3600 CFM,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Blanket, Hazardous-Area, 120V, 180W, 6"W x 12"L, PSA, T3 (SRX06121801PT3)
- TACO Zone Valve, 2 Way, NC, 1/2 In NPT (Z050T2-3)
- JOHNSON CONTROLS Electric Actuator, 140 in.-lb., -4 to 122 (M9116-GGA-2)
- JOHNSON CONTROLS P470Eb-1C 120V Electronic (P470EB-1C)
- XPOWER 1/3 HP, 2600 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with Power Outlets for Daisy Chain (P-600A)
- XPOWER 1 HP, 3600 CFM, 8.5 Amps, 4 Positions, 3 Speeds Air Mover with Telescopic Handle and Wheels (X-830H)
- XPOWER 69 Watts, 1100 CFM, 0.6 Amps, 4 Speeds Multipurpose 11" Diameter Air Circulator with 3-Hour Timer and Oscillating Feature (FC-100S)
- XPOWER 0.33 HP 1050 CFM 3-Speed Low Profile Air Mover, Floor Fan w/Built-in Power Outlets, Red (XP626291)
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with 3-Hour Timer and Filter Kit (X-430TF)
- XPOWER Speed-dry surfaces and tight spaces with powerful, focused air from the commercial-grade P-800H centrifugal air mover! Portable and energy-efficient. (P-800H)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM (4VAC5)
- Xpower Air Circulators