Shop All Air Circulators
Xpower
Air Circulator 115VAC ,
Mfr # FC-200
Zoro # G7173113
product price: $144.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$144.00
Free 30-Day Returns
Key Features
- Voltage 115
- Number of Speeds 4
- Motor HP 115 watts
- Material Injection Mold PP
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # FC-200
- Zoro # G7173113
- UPC # 848025041840
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 8.9 |
Width | 15.4 |
Length | 17.3 |
Details
Item | Air Circulator |
Voltage | 115 |
Number of Speeds | 4 |
Motor HP | 115 watts |
Material | Injection Mold PP |
Color | Green |
Application | Air Circulator |
Primary Application | Fan |
Weight | 10.1 |
Description
Multipurpose Air Circulator,1300 CFM,13 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Round Gasketed Coupler, 12 in Duct Dia, Metal, 24 GA, 12 in W, 42" L, 12" H (GRLABQS12GA)
- IMPERIAL MFG Grill Return Air 12X6In Wht (RG2298)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-750A)
- BINKS Paint Collector Filter, Paper, 36" W (29-2186)
- XPOWER 69 Watts, 1100 CFM, 0.6 Amps, 4 Speeds Multipurpose 11" Diameter Air Circulator with 3-Hour Timer and Oscillating Feature (FC-100S)
- XPOWER Speed-dry surfaces and tight spaces with powerful, focused air from the commercial-grade P-800H centrifugal air mover! Portable and energy-efficient. (P-800H)
- XPOWER 3/4 HP, 3200 CFM, 7.5 Amps, 4 Positions, 3 Speeds Air Mover with 3-Hour Timer and Filter Kit (X-800TF)
- XPOWER Air Circulator 115VAC , (FC-420)
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with 3-Hour Timer and Filter Kit (X-430TF)
- XPOWER 1/3 HP, 2600 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with Power Outlets for Daisy Chain (P-600A)
- MARADYNE Pacesetter Fan 11" 12VAC (MP119K)
- Xpower Air Circulators