4 HP, 150 CFM, 15 Amps, Variable Speed and Heat Brushless Professional Force Air Pet Dryer
Mfr # B-8S
Zoro # G7173229
Key Features
- Height 9.8
- Length 17.2
- Width 6.3
- Voltage 115
- Material Injection Mold ABS
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # B-8S
- Zoro # G7173229
- UPC # 848025018019
- Country of Origin China
- Category Small Pet Supplies
Dimensions
Height | 9.8 |
Length | 17.2 |
Width | 6.3 |
Details
Item | Pro Brushless Motor Pet Grooming Dryer |
Voltage | 115 |
Material | Injection Mold ABS |
Color | Blue |
Primary Application | Dryer |
Weight | 12.5 |
Description
Never Replace a Brush Again! The XPOWER B-8S Elite Plus Professional Force Air Pet Dryer is your easy-maintenance solution, featuring a brushless motor that lasts 6X longer than a conventional brushed motor. This revolutionary force dryer provides quiet performance and maximum airflow for quick dry times, and offers the widest range of styling versatility with both variable airflow and temperature controls, conveniently displayed on a LED display. The B-8S is the big brother to the B-8, and boasts even more heat to dry faster with professional salon results. Constructed with shockproof and heat resistant ABS housing, the B-8S includes three secure screw-on styling nozzles and an 8 Ft. long x 1.7 inches diameter thermal high-flex heat-resistant hose. The washable 2-filter system keeps the motor operating at top efficiency and is easily accessible through the screw-off end cap. The Elite Plus is the next wave professional tool for groomers to provide an improved drying experience that's free from harmful carbon dust, which is typically produced from carbon brushes in traditional force air dryers. The B-8S pet dryer is compatible with the Wall Mount Kit (WMK-2) for convenient storage as well as the multiple position tilt capable Stand Mount Kit (SMK-3) with Stand Conversion Arm (SCA) to convert to a hands-free dryer. With a one year limited manufacturer warranty, the XPOWER B-8S Elite Plus Professional Force air Pet Dryer is precision engineered for many years of service.
- •Most versatile and longlasting force pet grooming dryer in the market Now with higher heat capability!
- •Revolutionary brushless high velocity 4 HP motor, producing up to 150 CFM of airflow
- •No carbon brushes = No more harmful carbon dust and brush maintenance
- •Variable speed and heat control knobs for precise adjustments in airflow and temperature
- •LED display conveniently shows speed and temperature readings
- •Patented noise reduction technology for quiet operation
- •Includes an 8’ long x 1.7” dia. heatresistant highflex hose
- •3 secure screwon nozzle attachments: cone, flat, and round
- •Unique washable 2filter system keeps the motor running efficiently
- •Compatible with XPOWER Wall Mount Kit (WMK2) and Stand Mount Kit (SMK3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2.5 cu. ft. Steel Walk Behind Spreader (WB400)
- BRIGGS & STRATTON Flywheel Fan (796201)
- FLASH FURNITURE 2PK Gray Outdoor Barstools with Flex Material (2-JJ-092H-GR-GG)
- SPRAYERS PLUS 2 gal. Compressing Sprayer with Pump, 51" Hose Length (YT20)
- XPOWER Xpower X-800TF-MDK 800TF Professional 3-Speed Pet Grooming Dog Cage Dryer with Multi Drying Hose Kit; Timer & Filters (X-800TF-MDK)
- XPOWER 1/2 HP, 2980 CFM, 5 Amps, 4 Positions, 3 Speeds Air Mover (P-630)
- XPOWER 3/4 HP, 3200 CFM, 7.5 Amps, 3 Speed Mutli-Cage Dryer with Multi Cage Drying Kit (X-800TF+MDK)
- XPOWER 2 HP, 100 CFM, 8 Amps, 2-in-1 Home Force Air Pet Dryer + Vacuum (B-55 PINK)
- XPOWER 2 HP, 100 CFM, 8.0A, 2-in-1 Pro-At-Home Force Air Pet Dryer + Vacuum (B-2 PURPLE)
- XPOWER 8 Inch. Ø I.D. / 25 Ft. Long Polyester Duct Hose for X-8 (8DH25)
- CARIB SEA Eco-Complete Planted Aquarium Substrate (770)
- Xpower Small Pet Supplies