Shop All Inline Duct Fans
Xpower
3/4 HP, 3200 CFM, 7.5 Amps, 4 Positions, 3 Speeds Air Mover
Mfr # P-800
Zoro # G7172632
product price: $320.00
/ea
Free Shipping & Returns
$320.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Injection Mold PP
- Voltage 115
- Max. Amps 7.5
- Max. Wattage 863
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # P-800
- Zoro # G7172632
- UPC # 848025088043
- Country of Origin China
- Category Inline Duct Fans
Dimensions
Length | 15.9 |
Height | 18.5 |
Width | 17.5 |
Depth (In.) | 18.5 in |
Cord Length | 18 AWG |
Details
Item | Air Mover,3/4HP,3200 CFM |
Housing Material | Injection Mold PP |
Voltage | 115 |
Max. Amps | 7.5 |
Max. Wattage | 863 |
Number of Speeds | 3 |
Motor HP | 0.75 |
CFM @ Duct | 3200 |
RPM | 3 |
Color | Blue |
Weight | 23 |
Material | Injection Mold PP |
Primary Application | Fan+Dryer+Blower |
Description
Air Mover,3/4HP,3200 CFM
- •High airflow can quickly and efficiently dry large to very large areas in commercial and residential drying applications
- •3 adjustable speeds for drying paint and surfaces, circulating air, ventilation, and so much more
- •4 positioning angles (0°, 20° kickstand, 45° and 90°) allow for drying floors, ceilings, walls, and more
- •Lightweight and durable polypropylene (PP) plastic housing design
- •Powerful and energy efficient 3/4 HP induction motor
- •Low 7.5 Amps draw with 3200 CFM airflow capacity
- •Convenient GrabNGo handle and wraparound power cord design
- •Stackable up to 4 units high for easy storage and transportation
- •ETL/CETL safety certified and meets OSHA safety requirements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL PRODUCTS FLR RGSTR STL WHT 4X12 in. (413W4X12)
- ALL-FILTERS 16X20X4 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 3PK (16204.C 3PK)
- DAYTON Capacitor (VECM42CG)
- AMERICAN METAL FILTER 20 x 25 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202025)
- XPOWER 1 HP, 3600 CFM, 8.5 Amps, 4 Positions, 3 Speeds Air Mover (P-830)
- XPOWER 1/3 HP, 1150 CFM, 2.8 Amps, 2 Positions, 5 Speeds Low Profile Air Mover with GFCI Power Outlets for Daisy Chain (ABS) (XL-730A)
- XPOWER 1/4 HP, 1600 CFM, 3 Amps, 4 Positions, 3 Speeds Air Mover (P-400)
- XPOWER 1/3 HP, 1150 CFM, 2.8 Amps, 2 Positions, 1 Speed Low Profile Air Mover with GFCI Power Outlets and Timer Meter (ABS) (XL-760AM)
- XPOWER 1/3 HP, 2400 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with GFCI Power Outlets for Daisy Chain (X-600A BLUE)
- XPOWER XPOWER’s P-150N Freshen Aire Scented Air Mover scents & ionizes large areas in seconds and provides commercial grade cooling, ventilating, & drying. (P-150N)
- XPOWER 1/4 HP, 1600 CFM, 3 Amps, 4 Positions, 3 Speeds Air Mover with Power Outlets for Daisy Chain (X-400A)
- Xpower Inline Duct Fans