Shop All Duct Fan Accessories
Xpower
3 HP, 150 CFM, 12 Amps, Variable Speed Professional Force Air Pet Dryer with Heat
Mfr # B-24
Zoro # G7173253
Free Shipping & Returns
$257.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Injection Mold ABS
- Color Blue
- Width 6.3
- Length 14
- Height 9.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpower
- MFR # B-24
- Zoro # G7173253
- UPC # 848025012406
- Country of Origin China
- Category Duct Fan Accessories
Dimensions
Width | 6.3 |
Length | 14 |
Height | 9.2 |
Cord Length | 10 Ft. |
Cord Size | 16 AWG |
Details
Item | Thermal Ace Pet Dryer With Heat,3HP |
Material | Injection Mold ABS |
Color | Blue |
Voltage | 115 |
Amps | 12 |
Speed | Variable Speed |
Weight | 8.8 |
CFM | 150 |
RPM | 31000 |
HP | 3 |
Primary Application | Dryer |
Description
Thermal Ace Pet Dryer With Heat,3HP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATSTAR Industrial Convection Propane Heater 200 (HS200CVX)
- FRIGIDAIRE Through-the-Wall Air Conditioner, 115V AC, Cool/Heat, 8000 BtuH (FHTE083WA1)
- FASCO Draft Inducer, 115, Plastic, 9 1/2 in H. (A163)
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 2,000 CFM (HVHF 12COMBOUPS)
- XPOWER 1/2 HP, 2600 CFM, 6A, Variable Speed, 12 Inch. Industrial Confined Space Ventilator Fan (X-12)
- XPOWER Duct Hose Carrier for X-8 with 25 Ft. Long Polyester Ducting Hose (8DHC25)
- XPOWER Multipurpose Powered Air Duster (A-5)
- XPOWER Speed-dry surfaces and tight spaces with powerful, focused air from the commercial-grade P-80A centrifugal air mover! Portable and energy-efficient. (P-80A)
- XPOWER 16 Inch. Ø Adapter Kit for X-41ATR/X-42ATR & Ducting Hoses (16DHK)
- XPOWER 1/3 HP, 1200 CFM, 2.5A, Variable Speed, 8 Inch. Industrial Confined Space Ventilator Fan (X-8)
- SOLER & PALAU Halogen Vent Light, Plastic and Metal (VLH-100)
- Xpower Duct Fan Accessories