Shop All Small Pet Supplies
Xpower
3 HP, 150 CFM, 10 Amps, Variable Speed Professional Force Air Pet Dryer
Mfr # B-4
Zoro # G7173052
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Injection Mold ABS
- Length 14
- Color Blue
- Voltage 115
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # B-4
- Zoro # G7173052
- UPC # 848025014004
- Country of Origin China
- Category Small Pet Supplies
Dimensions
Length | 14 |
Width | 6.5 |
Height | 9.5 |
Details
Item | Pet Grooming Force Dryer,Vacuum,3HP |
Material | Injection Mold ABS |
Color | Blue |
Voltage | 115 |
Weight | 10.8 |
Primary Application | Dryer |
Description
Pet Grooming Force Dryer,Vacuum,3HP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT SCREEN DEFENDER KIT 30 IN (859794)
- PROTARP 10 ft x 12 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-10X12)
- BONIDE PRODUCTS Bonide Rat Magic Repellent (8634/863)
- OREGON Flat Idler Pulley (78-098)
- XPOWER Xpower SMK-3 Professional Pet Grooming Force Air Dryer Stand Mount Kit; Blue (B-SMK-3)
- XPOWER 1/2 HP, 2980 CFM, 5 Amps, 4 Positions, 3 Speeds Air Mover (P-630)
- XPOWER 2 HP, 100 CFM, 8.0A, 2-in-1 Pro-At-Home Force Air Pet Dryer + Vacuum (B-2 PURPLE)
- XPOWER 4 HP, 150 CFM, 12 Amps, Variable Speed and Heat Brushless Professional Force Air Pet Dryer (B-8)
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 3 Speed Mutli-Cage Dryer with Multi Cage Drying Kit (X-430TF+MDK)
- XPOWER 8 Inch. Ø I.D. / 25 Ft. Long Polyester Duct Hose for X-8 (8DH25)
- ZILLA Tropical Vertical Reptile Cage Kit 12"x1 (100528750)
- Xpower Small Pet Supplies