Shop All Air Cleaners and Accessories
Xpower
1/8 HP, 120 CFM, 0.8 Amps Inflatble Blower
Mfr # BR-6
Zoro # G602452228
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 8 in
- Motor HP 0.125
- Width 5.7 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # BR-6
- Zoro # G602452228
- UPC # 848025026007
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 8 in |
Width | 5.7 in |
Depth | 8.5 in |
Details
Color | Black |
Motor HP | 0.125 |
Voltage | 120 |
Number of Speeds | 1 |
Air Flow (CFM) | 120 |
Material | Injection Mold PP |
Amps AC | 0.8 |
Weight | 4.6 |
Description
1/8 HP, 120 CFM, 0.8 Amps Inflatble Blower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Switching Fan Relay, 90341 (90341)
- SUPCO Oval Run Capacitor, CR3X370 (CR3X370)
- ROBERTSHAW Gas Valve (700-442)
- KOCH FILTER 16x25x2 Standard Capacity Pleated Filter, MERV 11 (102-499-017)
- XPOWER XPOWER’s AP-2500D Mega pro HEPA air purification system for large, busy spaces is quieter and more energy efficient without sacrificing on power. (AP-2500D)
- XPOWER 1/3 HP, 2800 CFM, 4.2 Amps Air Dancer Blower (BR-430)
- XPOWER 1/2 HP, 600 CFM, 2.8 Amps, 5 Speed Air Scrubber with HEPA & Activated Carbon Filters (X-3580)
- XPOWER Stand Conversion Arm for XPOWER Force Air Dryers (B-SCA)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with PM2.5 Air Quality Sensor & 3-Stage Filter System (X-2800)
- XPOWER 2 HP, 1500 CFM, 12 Amps Inflatable Blower (BR-282A)
- AIR-CARE DuctMaster III (FG0090)
- Xpower Air Cleaners and Accessories