Shop All Air Cleaners and Accessories
Xpower
1/7 HP, 160 CFM, 0.92 Amps Inflatable Blower w/ LED Lights
Mfr # BR-18L
Zoro # G802452226
product price: $197.00
/ea
Free Shipping & Returns
$197.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 20.1 in
- Motor HP 0.142857142857143
- Width 20.1 in
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpower
- MFR # BR-18L
- Zoro # G802452226
- UPC # 848025021828
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 20.1 in |
Width | 20.1 in |
Depth | 6.7 in |
Details
Color | Black |
Motor HP | 0.142857142857143 |
Voltage | 115 |
Amps AC | 0.92 |
Air Flow (CFM) | 160 |
Number of Speeds | 1 |
Material | Injection Mold PP |
Weight | 12.3 |
Description
1/7 HP, 160 CFM, 0.92Amps Inflatable Blower w/ LED Lights
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Wall Mounted (HEA-21531)
- DAYTON Wiring Harness (1FEK8)
- LINCOLN Pan Stop (369226)
- VENT-RITE 31 1/8" Male Straight Steam (31)
- XPOWER Heavy Duty Hose for XPOWER Force Air Dryers (B-TPEH8)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with PM2.5 Air Quality Sensor & 3-Stage Filter System (X-2700)
- XPOWER Multi Cage Drying Kit for XPOWER X-430TF Multi Cage Dryer (430MDK)
- XPOWER Filter Kit for XPOWER 400 Series Air Movers (400FK)
- XPOWER Stage 3 HEPA Filter for XPOWER AP-2500D Filte Air Purification System (HEPA-300-PV)
- XPOWER Multi Cage Drying Kit for XPOWER X-800TF Multi Cage Dryer (800MDK)
- XPOWER 1 HP, 5800 CFM, 8.3 Amps, ETL/CETL Certified Sky Dancer Blower - Safety Stick Included (BR-460)
- Xpower Air Cleaners and Accessories